RC2573 - 12-10, 1/4" Yellow Disc

Sta-Kon

  • $1189.65 (Per 500)
  • $2.38 (Each)

  • $237.93 (Per 100)

  • $1,189.65 (Per 500)

  • $11,896.50 (Per 5,000)
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
RC2573
Manufacturer
Sta-Kon
Manufacturer's Part Number
RC2573
Description
12-10, 1/4" Yellow Disc
Nylon Fully Insulated Female Disconnect, Length 1.10 Inches, Width .38 Inches, Maximum Insulation .225, Tab Size .250X.032, Wire Range #12-#10 Awg, Color Yellow, Brass, Tin Plated, 500 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210856872 / 5414363159292 / 00786210856872
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$2.38 (Each)
Carton
$1,189.65 (Per 500)
Standard Packaging
$11,896.50 (Per 5,000)
Resources
Images
 
 
RC2573 - Small Image
 
RC2573 - Large Image
360 Images
 
 
RC2573 - 360 Image
Other Links
 
 
RC2573 - Other
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
Brass
insulation
Nylon/Polyamide
Material, Color, and Finish
Finish
Tin Plated
Color
Yellow
Descriptions
Product Type
Fully Ins Nyl Fem-250 DSC, 12
Description
12-10, 1/4" YELLOW DISC
extra long description
ABB RC2573 FULLY INS NYL FEM-250 DS
Long Description
Nylon Fully Insulated Female Disconnect, Length 1.10 Inches, Width .38 Inches, Maximum Insulation .225, Tab Size .250x.032, Wire Range #12-#10 AWG, Color Yellow, Brass, Tin Plated, 500 Pack
Special Features
Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RC2573
GTIN
00786210856872
UPC
786210856872
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Fully Insulated Female Disconnect
Availability
minimum qty
500
Packaging
Weight per each
0.007
Carton
500
Package
5000
Uses, Certifications, and Standards
standard
UL E66716 / UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RC2573.
Jump To:

Cross Referenced

These items are similar to RC2573 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QN10FF250B Burndy n/a
RC2573 Thomas & Betts 00786210856872
T-2627-SP GC-Waldom Electronics n/a
11978 Morris 00601986119788
IF12-250-3N NSi Industries 00662381079114
IFS12-250-3N NSi Industries 00662381079244
DNF10-250FIB-L Panduit 00074983740529
65-4365C Philmore n/a
65-4367C Philmore n/a
ST-47 SELECTOR SWITCH n/a
10RC-2577 Thomas & Betts 00786210839318

* All prices subject to change.

Begin Live Chat