RC1014 - 12-10 Ins Ring Term

Sta-Kon

  • $112.17 (Per 50)
  • $2.24 (Each)

  • $112.17 (Per 50)

  • $224.34 (Per 100)

  • $560.85 (Per 250)
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
RC1014
Manufacturer
Sta-Kon
Manufacturer's Part Number
RC10-14
Description
12-10 Ins Ring Term
Nylon Insulated Ring Terminal, Length 1.12 Inches, Width .53 Inches, Maximum Insulation .210, Bolt Hole 1/4 Inch, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210804422 / 5414363159087 / 00786210804422
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$2.24 (Each)
Carton
$112.17 (Per 50)
Standard Packaging
$560.85 (Per 250)
Resources
Images
 
 
RC1014 - Small Image
 
RC1014 - Large Image
360 Images
 
 
RC1014 - 360 Image
Attachments
 
 
RC1014 - Specification Sheet
Other Links
 
 
RC1014 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Yellow
Descriptions
Description
12-10 INS RING TERM
Product Type
Ins Nyl RNG Term 12-10 Bolt 1/4 Yel
extra long description
ABB RC10-14 INS NYL RNG TERM 12-10
Long Description
Nylon Insulated Ring Terminal, Length 1.12 Inches, Width .53 Inches, Maximum Insulation .210, Bolt Hole 1/4 Inch, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated
Special Features
Self-insulated with high dieletric-strength nylon sleeves. An inner bronze insulation grip sleeve lengthens the flexing radius of the conductor and eliminates conductor creep
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RC10-14
GTIN
00786210804422
UPC
786210804422
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Ring Terminal
Availability
minimum qty
50
Packaging
Weight per each
0.005
Carton
50
Package
250
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RC1014.
Jump To:

Similar Items

Similar items are close alternatives to RC1014, though they may not be 100% alike.

Ring Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl ...
  • Our Part #: 10RC14E
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 10RC-14
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 500 ($351.60) · 5,000 ($3,516.00) ·
10RC14E - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$35.16

Per 50

QTY:
Each
Add
Cross Referenced

These items are similar to RC1014 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TN10-14 Burndy 00781810734209
R10-14N Greaves 00784491162545
19073-0188 Molex n/a
11362 Morris 00601986113625
R12-14N NSi Industries 00662381073167
R12-14N-BULK NSi Industries n/a
PN10-14R-L Panduit 00074983800346
PNF10-14R-L Panduit 00074983513345
R6C-14 Penn-Union 00785037914307
R6C-14S Penn-Union 00785037914314
RC10-14 Thomas & Betts 00786210804422
RC713 Thomas & Betts 00786210820033
MNG1014RSX 3M Electrical Products 00051128587157
PN1014RL Panduit 07498380034
RC10-14X Thomas & Betts 00786210804446
RC1014 Thomas & Betts 78621080442
RC1014X Thomas & Betts 78621080444

* All prices subject to change.

Begin Live Chat