RB2237 - 16-14 Fork Terminal Bulk

Sta-Kon

  • $0.58 (Each)
  • $0.58 (Each)

  • $57.54 (Per 100)

  • $575.40 (Per 1,000)

  • $5,754.00 (Per 10,000)
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
RB2237
Manufacturer
Sta-Kon
Manufacturer's Part Number
RB2237
Description
16-14 Fork Terminal Bulk
Vinyl Insulated Locking Fork Terminal, Length .97 Inches, Width .29 Inches, Maximum Insulation .170, Bolt Hole #8, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated, 1, 000 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210819457 / 5414363158493 / 00786210819457
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.58 (Each)
Carton
$575.40 (Per 1,000)
Standard Packaging
$5,754.00 (Per 10,000)
Resources
Other Links
 
 
RB2237 - Other
Images
 
 
RB2237 - Large Image
Attachments
 
 
RB2237 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18-14 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Ins Vin LKG Fork TRM 18-14 Bolt No8
Description
16-14 FORK TERMINAL BULK
extra long description
ABB RB2237 INS VIN LKG FORK TRM 18-
Long Description
Vinyl Insulated Locking Fork Terminal, Length .97 Inches, Width .29 Inches, Maximum Insulation .170, Bolt Hole #8, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated, 1,000 Pack
Special Features
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RB2237
GTIN
00786210819457
UPC
786210819457
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Locking Fork Terminal
Packaging
Weight per each
0.003
Carton
1000
Package
10000
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RB2237.
Jump To:

Cross Referenced

These items are similar to RB2237 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP14-8LF Burndy 00781810713709
83-7061 Ideal Industries 00783250490073
19099-0032 Molex n/a
11710 Morris 00601986117104
S16-8V-L NSi Industries 00662381063069
S16-8V-L-BULK NSi Industries 00662381680211
PV14-8LF-C Panduit 00074983808083
LS4B-8 Penn-Union 00785037910019
ST-68 SELECTOR SWITCH n/a
14RB-8FL Thomas & Betts 00786210806549
RB2237 Thomas & Betts 00786210819457
MV148FLX 3M Electrical Products 00051128588369
MVU14-8FLK 3M Electrical Products 00054007018735
B8SS VANTEX n/a

* All prices subject to change.

Begin Live Chat