RB148F - 18-14AWG #8 BLT Nyl Insltd Fork TRML

Sta-Kon

  • $1.71 (Each)
  • $1.71 (Each)

  • $170.59 (Per 100)

Availability: Currently Out Of Stock
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
RB148F
Manufacturer
Sta-Kon
Manufacturer's Part Number
RB14-8F
Description
18-14AWG #8 BLT Nyl Insltd Fork TRML
Nylon Insulated Fork Terminal, Length .87 Inches, Width .31 Inches, Maximum Insulation .162, Bolt Hole #8, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210804088 / 5414363158448 / 00786210804088
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.71 (Each)
Carton
$170.59 (Per 100)
Resources
Images
 
 
RB148F - Small Image
 
RB148F - Large Image
360 Images
 
 
RB148F - 360 Image
Attachments
 
 
RB148F - Specification Sheet
Other Links
 
 
RB148F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18-14 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Descriptions
Description
18-14AWG #8 BLT NYL INSLTD FORK TRML
extra long description
ABB RB14-8F INS NYL FORK TERM 18-14
Product Type
Ins Nyl Fork Term 18-14 BLTNO8 Blue
Special Features
Inner bronze insulation grip sleeve lengthens flex radius of conductor and eliminates conductor creep. Nylon jacket is color-coded
Long Description
Nylon Insulated Fork Terminal, Length .87 Inches, Width .31 Inches, Maximum Insulation .162, Bolt Hole #8, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RB14-8F
GTIN
00786210804088
UPC
786210804088
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Fork Terminal
Packaging
Weight per each
0.007
Carton
100
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RB148F.
Jump To:

Cross Referenced

These items are similar to RB148F but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MNG14-8FBX 3M Electrical Products 00051128587133
MNG148FX 3M Electrical Products 00051128586662
MNG148FBX 3M Electrical Products 05112858713
TN148F Burndy 00781810733165
S 14-8N Greaves 00784491165416
19198-0019 Molex n/a
11626 Morris 601986116268
S16-8N NSi Industries 662381076069
S16-8N-BULK NSi Industries n/a
PN148FC Panduit 00074983803101
PNF14-8F-C Panduit 74983513512
BS6B-8 Penn-Union 00785037907521
S6B-8 Penn-Union 785037915915
RB148F Thomas & Betts 00786210804088
RB1123 Thomas & Betts 00786210819068

* All prices subject to change.

Begin Live Chat