RA1810 - 22-18 Ins Ring Term

Sta-Kon

  • $186.84 (Per 100)
  • $1.87 (Each)

  • $186.84 (Per 100)

  • $934.20 (Per 500)
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
RA1810
Manufacturer
Sta-Kon
Manufacturer's Part Number
RA18-10
Description
22-18 Ins Ring Term
Nylon Insulated Ring Terminal, Length .89 Inches, Width .31 Inches, Maximum Insulation .136, Bolt Hole #10, Wire Range #22-#16 Awg, Color Red, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210803913 / 5414363131908 / 00786210803913
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.87 (Each)
Carton
$186.84 (Per 100)
Standard Packaging
$934.20 (Per 500)
Resources
Images
 
 
RA1810 - Small Image
 
RA1810 - Large Image
 
RA1810 - Large Image
 
RA1810 - Large Image
360 Images
 
 
RA1810 - 360 Image
Attachments
 
 
RA1810 - Specification Sheet
Other Links
 
 
RA1810 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22-16 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Red
Descriptions
Description
22-18 INS RING TERM
Product Type
Insnyl Ring Term 22-16 BLT NO10 Red
extra long description
ABB RA18-10 INSNYL RING TERM 22-16
Long Description
Nylon Insulated Ring Terminal, Length .89 Inches, Width .31 Inches, Maximum Insulation .136, Bolt Hole #10, Wire Range #22-#16 AWG, Color Red, Tin Plated
Special Features
Self-insulated with high dieletric-strength nylon sleeves. An inner bronze insulation grip sleeve lengthens the flexing radius of the conductor and eliminates conductor creep
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RA18-10
GTIN
00786210803913
UPC
786210803913
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Ring Terminal
Availability
minimum qty
100
Packaging
Weight per each
0.015
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RA1810.
Jump To:

Cross Referenced

These items are similar to RA1810 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MNG1810RLX 3M Electrical Products 00051128586433
MNG1810R/LX 3M Electrical Products 05112858643
YAEV18 Burndy 00781810024812
TN1810 Burndy 00781810734827
YAES18N3 Burndy 00781810804889
R18-10N Greaves 00784491162101
R1810N Greaves 78449116210
S1810N Greaves 78449116515
S18-10N Greaves 00784491165157
19073-0017 Molex n/a
11318 Morris 00601986113182
R22-10N NSi Industries 00662381073020
R22-10N-BULK NSi Industries n/a
PNF18-10R-M Panduit 00074983810697
PN1810R Panduit n/a
PN1810RC Panduit 00074983800063
PNF18-10R-C Panduit 00074983513192
PNF18-10RM Panduit 07498381069
R6A-10 Penn-Union 00785037913942
RA1810 Thomas & Betts 00786210803913
RA873 Thomas & Betts 00786210817484

* All prices subject to change.

Begin Live Chat