P7162 - 2" STL Pipe Clamp

Superstrut

  • $35.83 (Each)
  • $35.83 (Each)

  • $358.29 (Per 10)

  • $3,582.90 (Per 100)
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
P7162
Manufacturer
Superstrut
Manufacturer's Part Number
P716 2
Description
2" STL Pipe Clamp
Clamp, Pipe Series, Nominal Pipe Size 2 Inch, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
616013160954 / 00616013160954
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.83 (Each)
Carton
$358.29 (Per 10)
Resources
Images
 
 
P7162 - Small Image
 
P7162 - Large Image
Other Links
 
 
P7162 - Other
Attachments
 
 
P7162 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
GoldGalv
Dimensions and Weight
Size
2
Descriptions
Product Type
Pipe Series CLP Size 2 In Steel
Description
2" STL PIPE CLAMP
extra long description
ABB P716 2 PIPE SERIES CLP SIZE 2 I
Long Description
Clamp, Pipe Series, Nominal Pipe Size 2 Inch, Steel
Special Features
Assembly includes steel clamp with bolt/locknut and cushion
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
P716 2
GTIN
00616013160954
UPC
616013160954
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight per each
0.51
Carton
10
Uses, Certifications, and Standards
Application
To secure pipes, tubes and hoses for fluid conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P7162.
Jump To:

Cross Referenced

These items are similar to P7162 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AS 032 OD Anvil International n/a
BVT-200 Eaton B-Line n/a
TCC2 Eristrut n/a
PS 032N Power-Strut n/a
PS-032N Power-Strut 00702316527317
A716-2 Thomas & Betts 00616013160299
P716-2 Thomas & Betts 00616013160954
CUSH 2 OD Tolstrut n/a
P-032N036 Unistrut n/a
BVP200 Eaton B-Line 00781011033897
PS-038N Power-Strut 00702316527331

* All prices subject to change.

Begin Live Chat