P716112 - 1-1/2" STL Pipe Clamp

Superstrut

  • $32.14 (Each)
  • $32.14 (Each)

  • $321.37 (Per 10)

  • $3,213.69 (Per 100)

Availability: Currently Out Of Stock
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
P716112
Manufacturer
Superstrut
Manufacturer's Part Number
P716 1 1/2
Description
1-1/2" STL Pipe Clamp
Clamp, Pipe Series, Nominal Pipe Size 1-1/2 Inch, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
616013160947 / 00616013160947
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.14 (Each)
Carton
$321.37 (Per 10)
Resources
Images
 
 
P716112 - Small Image
 
P716112 - Large Image
Attachments
 
 
P716112 - Specification Sheet
Other Links
 
 
P716112 - Other
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
Steel
Material, Color, and Finish
Finish
GoldGalv
Dimensions and Weight
Size
1-1/2
Descriptions
Product Type
Pipe Series CLP Size 1-1/2 In Steel
Description
1-1/2" STL PIPE CLAMP
extra long description
ABB P716 1 1/2 PIPE SERIES CLP SIZE
Long Description
Clamp, Pipe Series, Nominal Pipe Size 1-1/2 Inch, Steel
Special Features
Assembly includes steel clamp with bolt/locknut and cushion
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
P716 1 1/2
GTIN
00616013160947
UPC
616013160947
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight per each
0.375
Carton
10
Uses, Certifications, and Standards
Application
To secure pipes, tubes and hoses for fluid conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat