P7161 - 1" STL Pipe Clamp

Superstrut

  • $20.43 (Each)
  • $20.43 (Each)

  • $408.52 (Per 20)

  • $2,042.62 (Per 100)
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
P7161
Manufacturer
Superstrut
Manufacturer's Part Number
P716 1
Description
1" STL Pipe Clamp
Clamp, Pipe Series, Nominal Pipe Size 1 Inch, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
616013160923 / 00616013160923
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.43 (Each)
Carton
$408.52 (Per 20)
Resources
Images
 
 
P7161 - Small Image
 
P7161 - Large Image
 
P7161 - Large Image
 
P7161 - Large Image
 
P7161 - Large Image
Other Links
 
 
P7161 - Other
Attachments
 
 
P7161 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
GoldGalv
Dimensions and Weight
Size
1 INCH
Descriptions
Product Type
Pipe Series CLP Size 1INCH Steel
Description
1" STL PIPE CLAMP
Long Description
Clamp, Pipe Series, Nominal Pipe Size 1 Inch, Steel
Special Features
Assembly includes steel clamp with bolt/locknut and cushion
extra long description
ABB P716 1 PIPE SERIES CLP SIZE 1IN
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
P716 1
GTIN
00616013160923
UPC
616013160923
Taxonomies, Classifications, and Categories
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Category Description
MISC FITTINGS
Packaging
Weight per each
0.23
Carton
20
Uses, Certifications, and Standards
Application
To secure pipes, tubes and hoses for fluid conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P7161.
Jump To:

Cross Referenced

These items are similar to P7161 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AS 016 OD Anvil International n/a
TCC1 Eristrut n/a
A716-1 Thomas & Betts 00616013160114
P716-1 Thomas & Betts 00616013160923
CUSH 1 OD Tolstrut n/a
P-016T020 Unistrut n/a
PS-021N Power-Strut 00702316527249

* All prices subject to change.

Begin Live Chat