MD6M2 - Mal Cu MTR Pigtl Disc #6 Awg SZ2 Blu

Color-Keyed

  • $45.38 (Each)
  • $45.38 (Each)

  • $272.29 (Per 6)

  • $2,722.91 (Per 60)

  • $4,538.18 (Per 100)

Availability: Currently Out Of Stock
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
MD6M2
Manufacturer
Color-Keyed
Manufacturer's Part Number
MD6M2
Description
Mal Cu MTR Pigtl Disc #6 Awg SZ2 Blu
Kube Male (One Load) Copper Motor Pigtail Disconnect, Wire Size 6 Awg, Body Size 2, Die Color Code Blue
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121447 - Wire terminal disconnect
UPC/GTIN
786210786865 / 00786210786865
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.38 (Each)
Carton
$272.29 (Per 6)
Standard Packaging
$2,722.91 (Per 60)
Resources
360 Images
 
 
MD6M2 - 360 Image
Images
 
 
MD6M2 - Small Image
 
MD6M2 - Large Image
 
MD6M2 - Large Image
 
MD6M2 - Large Image
Other Links
 
 
MD6M2 - Other
 
MD6M2 - Other
Attachments
 
 
MD6M2 - Specification Sheet
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
Copper
Material, Color, and Finish
Finish
Tin Plated
Color
Blue
Descriptions
Description
MAL CU MTR PIGTL DISC #6 AWG SZ2 BLU
Product Type
MTR Pig Disc Male 1LD 6 SZ2 Blu
Long Description
KUBE Male (One Load) Copper Motor Pigtail Disconnect, Wire Size 6 AWG, Body Size 2, Die Color Code Blue
Special Features
Fast, snap-together assembly offers maximum labor savings. Not need for nuts, bolts and washers or insulating tape - simply slide on reusable boot
extra long description
ABB MD6M-2 MTR PIG DISC MALE 1LD 6
Manufacturer Information
Manufacturers Part Number
MD6M2
Brand
COLOR-KEYED
GTIN
00786210786865
UPC
786210786865
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Motor Lead Male Disconnect
Packaging
Weight per each
0.065
Carton
6
Package
60
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat