LT20DNEW - 1/2" 90D NM LT Fitting

Carlon

  • $11.14 (Each)
  • $11.14 (Each)

  • $556.82 (Per 50)

  • $1,113.65 (Per 100)
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
LT20DNEW
Manufacturer
Carlon
Manufacturer's Part Number
LT20DNEW
Description
1/2" 90D NM LT Fitting
Non-Metallic Liquid Tight 90°Connector, 1/2 In Trade Size, Gray, 1.40 In Diameter, Insulated, 90° Connection, 1 Outlet, +225 °F Operating Temperature, 9 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
034481087892 / 00034481087892
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.14 (Each)
Carton
$556.82 (Per 50)
Resources
Images
 
 
LT20DNEW - Small Image
 
LT20DNEW - Large Image
 
LT20DNEW - Large Image
Specifications Sheets
 
 
LT20DNEW - Specification Sheet
Attachments
 
 
LT20DNEW - Specification Sheet
Other Links
 
 
LT20DNEW - Other
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
Non-Metallic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Diameter
1.40 in;35.6 mm
Size
1/2 INCH
Descriptions
Description
1/2" 90D NM LT FITTING
Product Type
Non-Metallic Liquid Tight 90° Connector
Non-Metallic Liquid Tight 90°Connector
Long Description
Non-Metallic Liquid Tight 90°Connector, 1/2 in Trade Size, Gray, 1.40 in Diameter, Insulated, 90° Connection, 1 outlet, +225 °F Operating Temperature, 9 lb/100
Features
1/2 Inch, 90 Degree, Two-Piece Liquidtight Non-Metallic Fitting, UL E32447, Temperatures up to 107 Degrees C, Nitril Rubber O-Ring, PVC, Grey
Short Description
Non-Metallic Liquid Tight 90° Connector, Non-Metallic, 1/2 in, 90°
extra long description
ABB LT20D-NEW 1/2 INCH 90 DEG LIQUI
Additional Information
Connection Orientation
90°
Insulated/Non-Insulated
Insulated
Connection Type
90°
Number of Outlets
1
Maximum Operating Temperature
+225 °F;107 °C
for use with
Carflex Conduit and Carflex X-Flex Conduit
Standards Met
cULus Listed;UL 514B Listed
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Brand
T&B Liquidtight Fittings
Manufacturers Part Number
LT20DNEW
sub brand
Carlon
GTIN
00034481087892
UPC
034481087892
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Liquidtight Fittings
Trade Size
Trade Size
1/2 in
Packaging
Weight
9 lb/100
Weight per each
0.09
Carton
50
Uses, Certifications, and Standards
Application
Indoor;Outdoor
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT20DNEW.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of LT20DNEW.

1/2" 90D NM LT Fitting
  • Our Part #: LT20D
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 50 ($556.82) ·
LT20D - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.14

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to LT20DNEW, though they may not be 100% alike.

Non Metallic 90 Degree SNAP2IT Connector For Use With Non Metallic Liquid Tight ...
  • Our Part #: NMLT905
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NMLT905
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($47.62) · 50 ($238.09) ·
NMLT905 - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.76

Each

QTY:
Each
Add
Screw-On Liquid Tight Connector, 1/2 In Trade Size, Plastic, Plain, 1-1/8 In Dia...
  • Our Part #: 470NMLTS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 470-NMLTS
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($36.50) · 100 ($364.96) ·
470NMLTS - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.65

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat