LT150P - 1-1/2" LT Conn

T&B Ind Fitting

  • $55.59 (Each)
  • $55.59 (Each)

  • $111.18 (Per 2)

  • $555.90 (Per 10)

  • $5,559.03 (Per 100)
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
LT150P
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
LT150P
Description
1-1/2" LT Conn
1-1/2 Inch Non-Metallic Liquidtight Bullet Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210450698 / 5414363100560 / 00786210450698
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.59 (Each)
Carton
$111.18 (Per 2)
Standard Packaging
$555.90 (Per 10)
Resources
360 Images
 
 
LT150P - 360 Image
Images
 
 
LT150P - Small Image
 
LT150P - Large Image
Other Links
 
 
LT150P - Other
 
LT150P - Other
Attachments
 
 
LT150P - Specification Sheet
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
Thermoplastic
Dimensions and Weight
Size
1-1/2 INCH
Descriptions
Product Type
1 1/2 In Straight Bullet Connector
Description
1-1/2" LT CONN
extra long description
ABB LT150P 1 1/2 IN STRAIGHT BULLET
Long Description
1-1/2 Inch Non-Metallic Liquidtight Bullet Connector
Manufacturer Information
Manufacturers Part Number
LT150P
Brand
T&B Ind Fitting
GTIN
00786210450698
UPC
786210450698
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Bullet-Straight
Packaging
Weight per each
0.32
Carton
2
Package
10
Uses, Certifications, and Standards
Application
T&B Bullet meets performance requirements when terminating Type B liquidtight non-metallic conduit or flexible non-metallic tubing to a box or enclosure with knockout opening or threaded hub
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT150P.
Jump To:

Cross Referenced

These items are similar to LT150P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
0906-02-00 AFC Cable Systems 00077680147714
NMLT150 Arlington 00018997042224
434-NMLT Bridgeport Fittings 00781747404343
NMLQ-1150 Madison Electric 00784297630057
LMM-51 Neer n/a
LT150P Thomas & Betts 00786210450698
NMLT-150 Garvin Industries 00785592140050
NMLT-150 Orbit Industries 00835243033078
NMLT-150 Producto Electric Corp. 00785244837123
4726 Raco 00050169047262
P475 Topaz 00751338216044

* All prices subject to change.

Begin Live Chat