KN18BSM - 22-16 Ins Butt Splice

Spec-Kon

  • $0.95 (Each)
  • $0.95 (Each)

  • $950.04 (Per 1,000)

  • $9,500.40 (Per 10,000)

Availability: Currently Out Of Stock
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
KN18BSM
Manufacturer
Spec-Kon
Manufacturer's Part Number
KN18-BS-M
Description
22-16 Ins Butt Splice
Insulated Nylon Butt Splice For Wire Range 22-16 , Red
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210108094 / 5414363934400 / 00786210108094
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.95 (Each)
Carton
$950.04 (Per 1,000)
Standard Packaging
$9,500.40 (Per 10,000)
Resources
Images
 
 
KN18BSM - Small Image
 
KN18BSM - Large Image
Attachments
 
 
KN18BSM - Specification Sheet
Other Links
 
 
KN18BSM - Other
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
600 V
Material
Copper
Material, Color, and Finish
Color
Red
Descriptions
Product Type
Nylon Butt Splice, 22-16
Description
22-16 INS BUTT SPLICE
Long Description
Insulated Nylon Butt Splice for Wire Range 22-16 , Red
Special Features
Expanded Entry. Brazed Seams (Yellow - Tubular). Internal Barrel Serrations
extra long description
ABB KN18-BS-M NYLON BUTT SPLICE, 22
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
KN18-BS-M
GTIN
00786210108094
UPC
786210108094
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Nylon Insulated Butt Splice
Packaging
Weight per each
0.003
Carton
1000
Package
10000
Uses, Certifications, and Standards
Application
Ideal for in-line splicing applications
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat