IH52 - Box W/5 3/4hubs

Red Dot

  • $9.52 (Each)
  • $9.52 (Each)

  • $237.88 (Per 25)

  • $951.53 (Per 100)
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
IH52
Manufacturer
Red Dot
Manufacturer's Part Number
IH5-2
Description
Box W/5 3/4hubs
Single Gang Universal Weatherproof Box, 17.3 Cubic Inches, Hub Size 3/4 Inch, Silver, Aluminum, 5 Outlets, Two On Top, and Bottom and One On Back, Pack Of 25
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
042269393202 / 00042269393202
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.52 (Each)
Carton
$9.52 (Each)
Standard Packaging
$237.88 (Per 25)
Resources
Images
 
 
IH52 - Small Image
 
IH52 - Large Image
Other Links
 
 
IH52 - Other
Attachments
 
 
IH52 - Specification Sheet
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
Aluminum Die Cast
Material, Color, and Finish
Color
Silver
Descriptions
Product Type
3/4INCH D-T Dev Box 5 Hole
Description
BOX W/5 3/4HUBS
extra long description
ABB IH5-2 3/4inch D-T DEV BOX 5 HOL
Long Description
Single Gang Universal Weatherproof Box, 17.3 Cubic Inches, Hub Size 3/4 Inch, Silver, Aluminum, 5 Outlets, Two on Top, and Bottom and One on Back, Pack of 25
Special Features
Alloy A380 aluminum, certified zinc alloy and stainless steel springs provide increased corrosion resistance
Additional Information
number of outlet
5
Manufacturer Information
Brand
Red Dot
Manufacturers Part Number
IH5-2
GTIN
00042269393202
UPC
042269393202
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Device Boxes, Covers & Accessories
Packaging
Weight per each
0.58
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Dry-tite boxes and covers protect wiring devices, switches, electronic components and terminal blocks in dry, damp and wet locations
standard
UL E28688
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IH52.
Jump To:

Cross Referenced

These items are similar to IH52 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WSP175 Appleton Electric 00687855030330
21 Mulberry n/a
218 Mulberry n/a
3 Mulberry n/a
630 Mulberry n/a
1B75-5 Orbit Industries 00835243005358
WPB35 Legrand Pass & Seymour 00785007116601
5331-0 Raco 00050169533109
DIH5-2-LM Thomas & Betts 00042269810273
IH5-2 Thomas & Betts 00042269393202
IH5-2-LM Thomas & Betts 00042269393257
S107E Thomas & Betts 00042269650329
T14-22 Thomas & Betts 00785055202400
WB1575 Topaz 00751338818835
XWB6 Topaz n/a

* All prices subject to change.

Begin Live Chat