IH41LM - 1G WP Box W/4 1/2"" Lugs (Replaces T11-2)

Red Dot

  • $9.13 (Each)
  • $9.13 (Each)

  • $456.50 (Per 50)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
IH41LM
Manufacturer
Red Dot
Manufacturer's Part Number
IH41LM
Description
1G WP Box W/4 1/2"" Lugs (Replaces T11-2)
Device Box, Powder Coated, Silver, 19 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 4 Knockouts, Lug Mount, 4 Hubs, 4 Outlets, 1/2 In Hub Size, 4-9/16 In Length, 2-13/16 In Width, 2 In Height, 0.57 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
042269392557 / 5414363936503 / 00042269392557
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.13 (Each)
Standard Packaging
$456.50 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
18
Resources
Images
 
 
IH41LM - Small Image
 
IH41LM - Large Image
 
IH41LM - Large Image
 
IH41LM - Large Image
360 Images
 
 
IH41LM - 360 Image
Attachments
 
 
IH41LM - Specification Sheet
Other Links
 
 
IH41LM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Number of Hubs
4
Material
ALUMINUM ALLOY
Material, Color, and Finish
Finish
Powder Coated
Color
Silver
Dimensions and Weight
Hub Size
1/2 in
Length
4-9/16 in
Width
2-13/16 in
Height
2 in
Descriptions
Description
1G WP BOX W/4 1/2"" LUGS (REPLACES T11-2)
Product Type
Device Box
Long Description
Device Box, Powder Coated, Silver, 19 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 4 Knockouts, Lug Mount, 4 Hubs, 4 Outlets, 1/2 in Hub Size, 4-9/16 in Length, 2-13/16 in Width, 2 in Height, 0.57 lb/EA
Short Description
Device Box, 19 cu. in, Silver, 1 Gang
Special Features
Alloy A380 aluminum, certified zinc alloy and stainless steel springs provide increased corrosion resistance
extra long description
ABB IH4-1-LM 1/2 INCH D-T DEV BX W/
Additional Information
Cable Entry Type
Knockout
for use with
Dry-Tite Boxes and Covers Protect Wiring Devices;Switches;Electronic Components and Terminal Blocks in Dry, Damp and Wet Locations
Number of Knockouts
4
Mounting Type
Lug Mount
Number of Outlets
4
Standards Met
UL Listed E28688
package quantity
50 CT
Made in USA
yes
number of outlet
4
Knockouts
true
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
IH41LM
sub brand
Steel City(R)
GTIN
00042269392557
UPC
042269392557
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Device Boxes, Covers & Accessories
Packaging
Weight
0.57 lb/EA
Weight per each
0.57
Carton
1
Package
50
Uses, Certifications, and Standards
Capacity
19 cu.in
Application
Dry-Tite Boxes and Covers Protect Wiring Devices;Switches;Electronic Components;Terminal Blocks in Dry;Damp and Wet Locations
standard
UL E28688 / UL E28688
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
18 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of IH41LM.
Jump To:

Cross Referenced

These items are similar to IH41LM but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB53210 Bryant Electric 00781786532106
1114 Eaton Wiring Devices 00032664249853
TP7026 Eaton Wiring Devices 00786189070262
36030 Morris 00601986360302
30209 Mulberry 00095327302098
WPB24 Legrand Pass & Seymour 00785007116359
5321-0 Raco 00050169532102
5321-5 Raco 00050169532157
SB450S Raco 00092326110877
B4 RAB Lighting 00019813905013
1504-1 Teddico-BWF 00087115015044
B5-2V Teddico-BWF 00087115180414
DIH4-1-LM Thomas & Betts 00042269810242
IH4-1-LM Thomas & Betts 00042269392557
T11-2 Thomas & Betts n/a
WSL150 Appleton Electric 00687855030026
20 Mulberry n/a
209 Mulberry n/a
3 Mulberry n/a
730 Mulberry n/a
1B50-4 Orbit Industries 00835243005204
IH4-1 Thomas & Betts 00042269392502
IHD4-1 Thomas & Betts 00042269393394
S101E Thomas & Betts 00042269650268
T11-2-L Thomas & Betts n/a
WB1450 Topaz 00751338818804
XWB3 Topaz n/a

* All prices subject to change.

Begin Live Chat