IH31LM - 1 Gang WP Box W/ 3 1/2"" Holes (Replaces T11)

Red Dot

  • $6.59 (Each)
  • $6.59 (Each)

  • $329.50 (Per 50)
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
IH31LM
Manufacturer
Red Dot
Manufacturer's Part Number
IH3-1-LM
Description
1 Gang WP Box W/ 3 1/2"" Holes (Replaces T11)
Single Gang Universal Weatherproof Box, 18.3 Cubic Inches, Hub Size 1/2 Inch, Silver, Aluminum, 3 Outlets, One On Top, Bottom, and Back, With Mounting Lugs
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
042269392151 / 5414363153153 / 00042269392151
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.59 (Each)
Standard Packaging
$329.50 (Per 50)
Resources
Images
 
 
IH31LM - Small Image
 
IH31LM - Large Image
 
IH31LM - Large Image
 
IH31LM - Large Image
360 Images
 
 
IH31LM - 360 Image
Other Links
 
 
IH31LM - Other
Attachments
 
 
IH31LM - Specification Sheet
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
ALUMINUM ALLOY
Material, Color, and Finish
Color
Silver
Descriptions
Description
1 GANG WP BOX W/ 3 1/2"" HOLES (REPLACES T11)
Product Type
1/2INCH D-T Dev BX W/MNT LGS 3 HL
Long Description
Single Gang Universal Weatherproof Box, 18.3 Cubic Inches, Hub Size 1/2 Inch, Silver, Aluminum, 3 Outlets, One on Top, Bottom, and Back, with Mounting Lugs
Special Features
Clean cover edges help provide good gasket sealing
extra long description
ABB IH3-1-LM 1/2INCH D-T DEV BX W/M
Additional Information
number of outlet
3
Knockouts
true
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
IH3-1-LM
GTIN
00042269392151
UPC
042269392151
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Device Boxes, Covers & Accessories
Packaging
Weight per each
0.5
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Dry-tite boxes and covers protect wiring devices, switches, electronic components and terminal blocks in dry, damp and wet locations
standard
UL E28688
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IH31LM.
Jump To:

Cross Referenced

These items are similar to IH31LM but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB53200 Bryant Electric 00781786532007
OSBBK Chloride n/a
1113 Eaton Wiring Devices 00032664994845
TP7010 Eaton Wiring Devices 00786189070101
36010 Morris 00601986360104
30203 Mulberry 00095327302036
WPB23 Legrand Pass & Seymour 00785007116311
5320-0 Raco 00050169532003
5320-5 Raco 00050169532058
SB350S Raco 00092326110839
B3 RAB Lighting 00019813905006
1503-1 Teddico-BWF 00087115015037
B-5V Teddico-BWF 00087115180216
DIH3-1-LM Thomas & Betts 00042269810204
IH3-1-LM Thomas & Betts 00042269392151
T11-L Thomas & Betts n/a
WSM150 Appleton Electric 00687855030002
201 Mulberry n/a
23 Mulberry n/a
30 Mulberry n/a
302 Mulberry n/a
1B50-3 Orbit Industries 00835243005174
IH3-1 Thomas & Betts 00042269392106
S100E Thomas & Betts 00042269650251
T11 Thomas & Betts n/a
WB1350 Topaz 00751338818781
XWB1 Topaz n/a

* All prices subject to change.

Begin Live Chat