HUB34G - Ocal 3/4" Ocal Hub Gray T

Ocal

  • $100.71 (Each)
  • $100.71 (Each)

  • $5,035.50 (Per 50)
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
HUB34G
Manufacturer
Ocal
Manufacturer's Part Number
HUB3/4-G
Description
Ocal 3/4" Ocal Hub Gray T
Hub Connector, Straight, Insulated, NPT Connection, 3/4 In Hub Size, 1.81 In Height, 2 In Diameter, 0.33 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
704508388638 / 5415022525274 / 00704508388638
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.71 (Each)
Carton
$5,035.50 (Per 50)
Resources
Images
 
 
HUB34G - Small Image
 
HUB34G - Large Image
 
HUB34G - Large Image
 
HUB34G - Large Image
 
HUB34G - Large Image
 
HUB34G - Large Image
Specifications Sheets
 
 
HUB34G - Specification Sheet
360 Images
 
 
HUB34G - 360 Image
Attachments
 
 
HUB34G - Specification Sheet
Other Links
 
 
HUB34G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
Material
PVC Coated Zinc
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Hub Size
3/4 in
Height
1.81 in;45.97 mm
Diameter
2 in;50.80 mm
Size
3/4 Inch/21mm
Descriptions
Product Type
Hub Connector
Long Description
Hub Connector, Straight, Insulated, NPT Connection, 3/4 in Hub Size, 1.81 in Height, 2 in Diameter, 0.33 lb/100
Features
PVC Coated Zinc Hub Connector with Thermoplastic Insulated Throat, Pipe Size 3/4 Inch/21 Metric, Overall Diameter 1.44 Inch/36.58 Millimeters, Maximum Panel Thickness 0.19 Inch/4.83 Millimeters, Throat Diameter 0.78 Inch/19.81 Millimeters, Nitrile Rubber (Buna-N) Sealing Ring, Dark Gray.
Short Description
Hub Connector, Dark Gray/Zinc
Special Features
Hexagonal/Splined Body And Locknut Enables Fast And Easy Installation;Corrosion Resistant
Description
OCAL 3/4" OCAL HUB GRAY T
extra long description
ABB HUB3/4-G PVC CTD ZINC HUB CONN
Additional Information
Color/Finish
Dark Gray;Zinc Plated
Insulated/Non-Insulated
Insulated
Connection Type
NPT
for use with
Rigid and IMC Conduit
Standards Met
CSA certified
package quantity
50 PK
Made in USA
yes
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Manufacturers Part Number
HUB3/4-G
sub brand
Ocal
GTIN
00704508388638
UPC
704508388638
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Hub Connector
Packaging
Weight
0.33 lb/100
Weight per each
0.33
Carton
50
Uses, Certifications, and Standards
standard
CSA / CSA
Application
To positively bond conduit to box or enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat