H250TB - 2-1/2" ZN Hub Connector

T&B Ind Fitting

  • $55.32 (Each)
  • $55.32 (Each)

  • $276.62 (Per 5)

  • $5,532.31 (Per 100)
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
H250TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
H250-TB
Description
2-1/2" ZN Hub Connector
Hub Connector, 2-1/2 In Trade Size, Straight, Insulated, NPT Connection, 2-1/2 In Hub Size, 2-9/16 In Height, 3-3/4 In Diameter, 1.92 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
786210898643 / 5415022435580 / 00786210898643
Weight per unit
1.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.32 (Each)
Carton
$276.62 (Per 5)
Resources
Images
 
 
H250TB - Small Image
 
H250TB - Large Image
 
H250TB - Large Image
Attachments
 
 
H250TB - Specification Sheet
Other Links
 
 
H250TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
Material
Zinc
Dimensions and Weight
Hub Size
2-1/2 in
Height
2-9/16 in
Diameter
3-3/4 in
Size
2-1/2 Inch
Descriptions
Description
2-1/2" ZN HUB CONNECTOR
Long Description
Hub Connector, 2-1/2 in Trade Size, Straight, Insulated, NPT Connection, 2-1/2 in Hub Size, 2-9/16 in Height, 3-3/4 in Diameter, 1.92 lb/100
Short Description
Hub Connector, 2-1/2 in
Product Type
Hub Connector
extra long description
ABB H250-TB 2 1/2 INCH ZINC CONDUIT
Special Features
Sealing Ring and Groove with Innovative Profile Better Than Standard O-Ring
Additional Information
Insulated/Non-Insulated
Insulated
Connection Type
NPT
for use with
Rigid Conduit
Standards Met
UL File No: E23018;CSA Certified
package quantity
5 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
H250-TB
GTIN
00786210898643
UPC
786210898643
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Hub Connector
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
1.92 lb/100
Weight per each
1.92
Carton
5
Uses, Certifications, and Standards
Temperature Rating
105 C
Application
To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
standard
UL E23018, CSA / UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of H250TB.
Jump To:

Similar Items

Similar items are close alternatives to H250TB, though they may not be 100% alike.

Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 2-1/2 In Hub S...
  • Our Part #: ST7
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ST 7
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($373.45) ·
ST7 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$74.69

Each

QTY:
Each
Add
Watertight Hubs, Zinc Diecast Hubs - Insulated, Class I, Div 2, Trade Size: 2-1/...
  • Our Part #: HUB250DN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HUB250DN
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($314.38) · 25 ($1,571.88) ·
HUB250DN - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$62.88

Each

QTY:
Each
Add
Commercial Hub, CHB Model, Straight, Natural, Insulated, 2-1/2 In Connection Siz...
  • Our Part #: CHB7
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHB7
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($138.19) · 12 ($829.14) ·
CHB7 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$69.09

Each

QTY:
Each
Add
Cross Referenced

These items are similar to H250TB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB250DN Appleton Electric 00687855002177
WH7 Arlington 00018997587008
157DC Bridgeport Fittings 00781747091574
CHB7 Eaton Crouse-Hinds 00662277008242
ST7 Eaton Crouse-Hinds 00784731100092
WTH250 LH Dottie 00781002602613
WH250 Garvin Industries 00785592412249
16325B Halex 00051411163259
WH7 Killark 78393684186
WH-7 Killark 00783936841861
HUB250DN O-Z Gedney n/a
CHM250DT O-Z Gedney 78312619608
1710 Raco 00050169017104
THI250 Raco n/a
H250TB Thomas & Betts 00786210898643
376 Thomas & Betts 00786210003764
H250SC Thomas & Betts 00786210913438
207 Topaz 00751338116108

* All prices subject to change.

Begin Live Chat