H200GRTB - 2" ZN Grounding Hub

T&B Ind Fitting

  • $66.14 (Each)
  • $66.14 (Each)

  • $330.71 (Per 5)

  • $6,614.27 (Per 100)

Availability: Currently Out Of Stock
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
H200GRTB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
H200GR-TB
Description
2" ZN Grounding Hub
2 Inch Zinc Grounding Hub With Thermoplastic Insulating Throat, Sealing Ring Nitrile (Buna-N) For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
786210913728 / 5415022258554 / 00786210913728
Weight per unit
1.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.14 (Each)
Carton
$330.71 (Per 5)
Resources
Images
 
 
H200GRTB - Small Image
 
H200GRTB - Large Image
Attachments
 
 
H200GRTB - Specification Sheet
Other Links
 
 
H200GRTB - Other
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
2" ZN GROUNDING HUB
Product Type
2 In T&B Zinc Grounding Conduit Hub
Long Description
2 Inch Zinc Grounding Hub with Thermoplastic Insulating Throat, Sealing Ring Nitrile (BUNA-N) for Use with Rigid/IMC Conduit
Special Features
Hubs & Accessories
extra long description
ABB H200GR-TB 2 IN T&B ZINC GROUNDI
Manufacturer Information
Manufacturers Part Number
H200GR-TB
Brand
T&B Ind Fitting
GTIN
00786210913728
UPC
786210913728
Taxonomies, Classifications, and Categories
Type
Grounding Hub
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Trade Size
Trade Size
2 in
Packaging
Weight per each
1.12
Carton
5
Uses, Certifications, and Standards
Application
For use with rigid/IMC conduit
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of H200GRTB.
Jump To:

Cross Referenced

These items are similar to H200GRTB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB200B Appleton Electric 00781381500371
HUB-200B Appleton Electric 00781381462808
CHG6 Eaton Crouse-Hinds 00662277008334
STG-6 Eaton Crouse-Hinds 00784731100986
MHUB6 Eaton Crouse-Hinds 00784564002907
WHG-200 Orbit Industries 00835243036291
HUBG200DN O-Z Gedney 00687855002269
CHM200T O-Z Gedney 00783126194302
CHMG200DT O-Z Gedney n/a
TWH60 Sepco 00785994700609
HTGZ6 Thomas & Betts 00042269494909
H200GRTB Thomas & Betts 00786210913728
STG-6 Thomas & Betts 784731100986
206B Topaz 00751338116016

* All prices subject to change.

Begin Live Chat