H100BHD - 1" ZN Bulkhead Fitting

T&B Ind Fitting

  • $119.12 (Each)
  • $119.12 (Each)

  • $595.59 (Per 5)

  • $11,911.87 (Per 100)
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
H100BHD
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
H100BHD
Description
1" ZN Bulkhead Fitting
1 Inch Zinc Bulkhead Fittings With Thermoplastic Insulating Throat, Sealing Ring Nitrile (Buna-N) For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
786210002880 / 5415022259193 / 00786210002880
Weight per unit
0.685 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.12 (Each)
Carton
$595.59 (Per 5)
Resources
Images
 
 
H100BHD - Small Image
 
H100BHD - Large Image
Attachments
 
 
H100BHD - Specification Sheet
Other Links
 
 
H100BHD - Other
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
1 Inch Zinc Bulkhead Fitting
Description
1" ZN BULKHEAD FITTING
extra long description
ABB H100BHD 1 INCH ZINC BULKHEAD FI
Special Features
Thermoplastic Insulating Throat with Rating up to 105 Degree Celsius
Long Description
1 Inch Zinc Bulkhead Fittings with Thermoplastic Insulating Throat, Sealing Ring Nitrile (BUNA-N) for Use with Rigid/IMC Conduit
Additional Information
outside diameter
2
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
H100BHD
GTIN
00786210002880
UPC
786210002880
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Bulkhead Fitting
Trade Size
Trade Size
1 in
Packaging
Weight per each
0.685
Carton
5
Uses, Certifications, and Standards
Application
A Fitting for Connecting a Junction Box to a Conduit System
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of H100BHD.
Jump To:

Cross Referenced

These items are similar to H100BHD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STTB3 Eaton Crouse-Hinds 00784731100719
H100BHD Thomas & Betts 00786210002880

* All prices subject to change.

Begin Live Chat