F2041 - #10, .787L Ylw Insltd Pin TRML

Sta-Kon

  • $94.29 (Per 100)
  • $0.94 (Each)

  • $94.29 (Per 100)
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
F2041
Manufacturer
Sta-Kon
Manufacturer's Part Number
F2041
Description
#10, .787L Ylw Insltd Pin TRML
Polypropylene-Insulated Ferrule, Total Length .787 Inches/20MM, Pin Length .472 Inches/12MM, Pin Diameter .142 Inches/3.6MM, Base Diameter .244 Inches/6.2MM, Wire Range 10 Awg/6.00MM2, Color Yellow, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210335452 / 5414363151142 / 00786210335452
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.94 (Each)
Carton
$94.29 (Per 100)
Resources
360 Images
 
 
F2041 - 360 Image
Images
 
 
F2041 - Small Image
 
F2041 - Large Image
 
F2041 - Large Image
 
F2041 - Large Image
Other Links
 
 
F2041 - Other
Attachments
 
 
F2041 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10 AWG
Material
Copper
Material, Color, and Finish
Color
Yellow
Descriptions
Description
#10,.787L YLW INSLTD PIN TRML
Product Type
Ins PP Ferrule 10, 6 MM2, LG .787
Long Description
Polypropylene-Insulated Ferrule, Total Length .787 Inches/20mm, Pin Length .472 Inches/12mm, Pin Diameter .142 Inches/3.6mm, Base Diameter .244 Inches/6.2mm, Wire Range 10 AWG/6.00mm2, Color Yellow, Copper, Tin Plated
Special Features
Ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks
extra long description
ABB F2041 INS PP FERRULE 10, 6 MM2,
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
F2041
GTIN
00786210335452
UPC
786210335452
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Polypropylene Insulated Ferrule
Availability
minimum qty
100
Packaging
Weight per each
0.001
Carton
100
Uses, Certifications, and Standards
standard
UL E489056
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat