F2025 - #18 Ins Pin Terminal

Sta-Kon

  • $175.00 (Per 500)
  • $0.35 (Each)

  • $35.00 (Per 100)

  • $175.00 (Per 500)

  • $1,750.00 (Per 5,000)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
F2025
Manufacturer
Sta-Kon
Manufacturer's Part Number
F2025
Description
#18 Ins Pin Terminal
Polypropylene-Insulated Ferrule, Total Length .630 Inches/16.0MM, Pin Length .394 Inches/10MM, Pin Diameter .051 Inches/1.3MM, Base Diameter .11 Inches/2.8MM, Wire Range 18 Awg/.75MM2, Color Gray, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210339948 / 5415022180619 / 00786210339948
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.35 (Each)
Carton
$175.00 (Per 500)
Standard Packaging
$1,750.00 (Per 5,000)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
F2025 - Small Image
 
F2025 - Large Image
Attachments
 
 
F2025 - Specification Sheet
Other Links
 
 
F2025 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18 AWG
Material
Copper
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Ins PP Ferrule 18, .75 MM2, LG .63
Description
#18 INS PIN TERMINAL
extra long description
ABB F2025 INS PP FERRULE 18, .75 MM
Long Description
Polypropylene-Insulated Ferrule, Total Length .630 Inches/16.0mm, Pin Length .394 Inches/10mm, Pin Diameter .051 Inches/1.3mm, Base Diameter .11 Inches/2.8mm, Wire Range 18 AWG/.75mm2, Color Gray, Copper, Tin Plated
Special Features
Ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
F2025
GTIN
00786210339948
UPC
786210339948
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Polypropylene Insulated Ferrule
Availability
minimum qty
500
Packaging
Weight per each
0.001
Carton
500
Package
5000
Uses, Certifications, and Standards
standard
UL E489056 / UL E489056
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of F2025.
Jump To:

Cross Referenced

These items are similar to F2025 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSD76-10-D Panduit 00074983762491
F2025 Thomas & Betts 00786210339948

* All prices subject to change.

Begin Live Chat