EK405 - 1-1/2" Rigid Three Piece Coupling

Steel City

  • $55.59 (Each)
  • $55.59 (Each)

  • $1,389.85 (Per 25)

  • $5,559.41 (Per 100)
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
EK405
Manufacturer
Steel City
Manufacturer's Part Number
EK 405
Description
1-1/2" Rigid Three Piece Coupling
Coupling, 1-1/2 In Trade Size, 1-7/8 In Length, 2-23/32 In Diameter, 113 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
785991408089 / 00785991408089
Weight per unit
1.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.59 (Each)
Carton
$1,389.85 (Per 25)
Resources
Images
 
 
EK405 - Small Image
 
EK405 - Large Image
Attachments
 
 
EK405 - Specification Sheet
Other Links
 
 
EK405 - Other
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
1-7/8 in
Diameter
2-23/32 in
Descriptions
Description
1-1/2" RIGID THREE PIECE COUPLING
Product Type
Coupling
Long Description
Coupling, 1-1/2 in Trade Size, 1-7/8 in Length, 2-23/32 in Diameter, 113 lb/100
Short Description
Coupling, 1-1/2 in, Natural/Zinc Plated
Special Features
Three Piece
extra long description
ABB EK 405 1.5 IN COUPLING,RGD/IMC,
Additional Information
Color/Finish
Natural;Zinc Plated
for use with
Rigid and IMC Conduit
Standards Met
UL File No: E23018
package quantity
25 PK
Made in USA
yes
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
EK 405
sub brand
Steel City(R)
GTIN
00785991408089
UPC
785991408089
Taxonomies, Classifications, and Categories
Type
Three-Piece Couplings
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
113 lb/100
Weight per each
1.13
Carton
25
Uses, Certifications, and Standards
Application
For Use with Rigid/IMC Conduits
standard
UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EK405.
Jump To:

Cross Referenced

These items are similar to EK405 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EK150 AFC Cable Systems 00077680285720
EC-150 Appleton Electric 00781381247900
204 Arlington 00018997002044
1125 Bridgeport Fittings 00781747011251
194 Eaton Crouse-Hinds 00784564101945
3PC150 Garvin Industries 00785592400475
65515B Halex 00051411655150
TPC-150 Neer 00687855403509
4-150 O-Z Gedney 00783126612653
374 Producto Electric Corp. 00785244137407
1506 Raco 00050169015063
EK405 Thomas & Betts 00785991408089
679 Thomas & Betts 00786210006796
855 Topaz 00751338186705
855S Topaz 00751338186712

* All prices subject to change.

Begin Live Chat