E989RUPC - 12X12X6 PVC JCT Box

Carlon

  • $140.34 (Each)
  • $140.34 (Each)

  • $280.68 (Per 2)

  • $14,034.09 (Per 100)

In-Stock: 4 available locally (Shreveport, LA) ( change location)
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
E989RUPC
Manufacturer
Carlon
Manufacturer's Part Number
E989RUPC
Description
12X12X6 PVC JCT Box
Junction Box, Gray, 11.62 In Length, 11.62 In Width, 6.00 In Height, 4.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39121332 - Electrical junction box
UPC/EAN/GTIN
034481040392 / 5415022441499 / 00034481040392
Weight per unit
4.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.34 (Each)
Carton
$280.68 (Per 2)
Stock Availability
Shreveport
4 (Check another store)
Bossier City
12
All Stores
16
Resources
Images
 
 
E989RUPC - Small Image
 
E989RUPC - Large Image
 
E989RUPC - Large Image
 
E989RUPC - Large Image
 
E989RUPC - Large Image
 
E989RUPC - Large Image
 
E989RUPC - Large Image
 
E989RUPC - Large Image
Specifications Sheets
 
 
E989RUPC - Specification Sheet
360 Images
 
 
E989RUPC - 360 Image
Attachments
 
 
E989RUPC - Specification Sheet
Other Links
 
 
E989RUPC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Noryl
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
11.62 in;295.1 mm
Width
11.62 in;295.1 mm
Height
6.00 in;152.4 mm
Descriptions
Description
12X12X6 PVC JCT BOX
Product Type
Junction Box
Long Description
Junction Box, Gray, 11.62 in Length, 11.62 in Width, 6.00 in Height, 4.25 lb/EA
Features
Molded Junction Box, Length 12 Inches, Width 12 Inches, Depth 6 Inches, Material Noryl, Color Gray, Pack of 2.
Short Description
Junction Box, Gray, Noryl
extra long description
ABB E989R-UPC 12 X 12 X 6 IN PVC JU
Special Features
The first non-metallic junction box UL Listed with a NEMA 6P rating per Section 314, exception of the National Electrical Code
Additional Information
package quantity
2 PK
Made in USA
yes
Knockouts
FALSE
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
E989RUPC
GTIN
00034481040392
UPC
034481040392
Taxonomies, Classifications, and Categories
Category Description
PVC BOXES
Type
Rigid Non-Metallic Conduit Junction Boxes
Packaging
Weight
4.25 lb/EA
Weight per each
4.25
Carton
2
Uses, Certifications, and Standards
Application
Carlon Junction Box Offers All the Corrosion Resistance and Physical Properties Needed For Direct Burial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Bossier City Area

Location Stock Available
Bossier City
12 View Store
Shreveport
4 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of E989RUPC.
Jump To:

Similar Items

Similar items are close alternatives to E989RUPC, though they may not be 100% alike.

Junction Box, 12 X 12 X 6 In Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Con...
  • MFR Part #: 5133713
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 2 ($177.31) ·
5133713 - PVC & Accessories

Check local availability

Total Availability: In Stock

Book Price

$88.66

Each

QTY:
Each
Add
Cross Referenced

These items are similar to E989RUPC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133713G Cantex n/a
NM12126JB Eaton Crouse-Hinds n/a
78251 IPEX n/a
PJB-12126 Madison Electric 00784297760709
E989R-UPC Thomas & Betts 00034481040392
1231 Topaz 00751338233898

* All prices subject to change.

Begin Live Chat