E945D - 1/2" PVC Exp Coupling

Carlon

  • $109.94 (Each)
  • $109.94 (Each)

  • $2,198.73 (Per 20)

  • $10,993.64 (Per 100)
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
E945D
Manufacturer
Carlon
Manufacturer's Part Number
E945D
Description
1/2" PVC Exp Coupling
Coupling End Expansion Fitting, Size 1/2 Inch, Material PVC, Color Gray, For Use With Schedule 40 and 80, Pack Of 20
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
034481061212 / 00034481061212
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.94 (Each)
Carton
$2,198.73 (Per 20)
Resources
Images
 
 
E945D - Small Image
 
E945D - Large Image
 
E945D - Large Image
 
E945D - Large Image
360 Images
 
 
E945D - 360 Image
Attachments
 
 
E945D - Specification Sheet
Other Links
 
 
E945D - Other
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
Gray
Descriptions
Description
1/2" PVC EXP COUPLING
Long Description
Coupling End Expansion Fitting, Size 1/2 Inch, Material PVC, Color Gray, For use with Schedule 40 and 80, Pack of 20
Special Features
Exclusive molded in mid-point indicator on the piston
Product Type
1/2 In SCH 40 Expansion Coupling
extra long description
ABB E945D 1/2 IN SCH 40 EXPANSION C
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E945D
GTIN
00034481061212
UPC
034481061212
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Expansion Fittings
Packaging
Weight per each
0.21
Carton
20
Uses, Certifications, and Standards
Application
Designed to compensate for length changes due to temperature variations in exposed conduit runs
standard
UL E23018 / UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E945D.
Jump To:

Cross Referenced

These items are similar to E945D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5144031 Cantex 00088700547728
61150050 JM Eagle 00098179202325
PEJ-50 Madison Electric 00784297004575
EJ10 Multi Fittings Corp 00622454773813
E945D Thomas & Betts 00034481061212
1071 Topaz 00751338231528
59660 Certaineed n/a
78328 Multi Fittings Corp n/a
ME945D Picoma Industries n/a
5144031G Cantex n/a
77381 IPEX n/a

* All prices subject to change.

Begin Live Chat