E940E - 3/4" PVC Coupling

Carlon

  • $0.35 (Each)
  • $0.35 (Each)

  • $35.06 (Per 100)
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
E940E
Manufacturer
Carlon
Manufacturer's Part Number
E940E
Description
3/4" PVC Coupling
Standard Coupling, Size 3/4 Inch, Length 1-5/8 Inch, Outer Diameter 1-5/16 Inch, Inner Diameter 0.840 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80 Conduit, Pack Of 100
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
034481061021 / 5415022247909 / 00034481061021
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.35 (Each)
Carton
$35.06 (Per 100)
Resources
Images
 
 
E940E - Small Image
 
E940E - Large Image
Other Links
 
 
E940E - Other
Attachments
 
 
E940E - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray;Grey
Descriptions
Description
3/4" PVC COUPLING
Long Description
Standard Coupling, Size 3/4 Inch, Length 1-5/8 Inch, Outer Diameter 1-5/16 Inch, Inner Diameter 0.840 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit, Pack of 100
Product Type
STD CPLG 3/4 In X 1-5/8 In PVC
extra long description
ABB E940E STD CPLG 3/4 IN X 1-5/8 I
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E940E
GTIN
00034481061021
UPC
034481061021
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Couplings
Packaging
Weight per each
0.04
Carton
100
Uses, Certifications, and Standards
Application
All sizes of rigid non-metallic conduit fittings are compatible with ENT when using ENT cement
standard
UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E940E.
Jump To:

Cross Referenced

These items are similar to E940E but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59602 Allied Tube & Conduit 00091111040016
6141624 Cantex 00088700567054
6141624G Cantex n/a
59602 Certaineed n/a
CP75NM Eaton Crouse-Hinds n/a
78002 IPEX n/a
60010075 JM Eagle 00098179201014
PC-75 Madison Electric 00784297760013
78002 Multi Fittings Corp n/a
EC15 Multi Fittings Corp 00622454680012
ME940E Picoma Industries n/a
E940E Thomas & Betts 00034481061021
1012 Topaz 00751338230026

* All prices subject to change.

Begin Live Chat