E72 - 6 Ring Term Bulk

Sta-Kon

  • $406.96 (Per 200)
  • $2.03 (Each)

  • $203.48 (Per 100)

  • $406.96 (Per 200)
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
E72
Manufacturer
Sta-Kon
Manufacturer's Part Number
E72
Description
6 Ring Term Bulk
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.32 Inches, Width .60 Inches, Bolt Hole 5/16 Inch, Wire Range #6 Awg, Copper, Tin Plated, 200 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210811925 / 5414363934776 / 00786210811925
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
200
Unit
$2.03 (Each)
Carton
$406.96 (Per 200)
Resources
Images
 
 
E72 - Small Image
 
E72 - Large Image
 
E72 - Large Image
 
E72 - Large Image
360 Images
 
 
E72 - 360 Image
Attachments
 
 
E72 - Specification Sheet
Other Links
 
 
E72 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
6 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Metallic
Descriptions
Description
6 RING TERM BULK
Product Type
Non-Ins BS Ring Term 6 5/16
extra long description
ABB E72 NON-INS BS RING TERM 6 5/16
Long Description
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.32 Inches, Width .60 Inches, Bolt Hole 5/16 Inch, Wire Range #6 AWG, Copper, Tin Plated, 200 Pack
Special Features
These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire
Manufacturer Information
Brand
Sta-Kon
GTIN
00786210811925
UPC
786210811925
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Non-Insulated Ring Terminal
Availability
minimum qty
200
Packaging
Weight per each
0.01
Carton
200
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E72.
Jump To:

Cross Referenced

These items are similar to E72 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
83-0531 Ideal Industries 00783250489664
44142-B10 ILSCO 00783669441666
19193-0219 Molex n/a
11096 Morris 00601986110969
R6-56 NSi Industries 00662381072252
R6-56-BULK NSi Industries n/a
P6-56R-E Panduit 00074983870684
R2F-56 Penn-Union 00785037912693
E6-516 Thomas & Betts 00786210803609
E72 Thomas & Betts 00786210811925
BR0656RL4 HellermannTyton 00089306005612
BR0656RS2 HellermannTyton 00089306005629

* All prices subject to change.

Begin Live Chat