DN415 - Door Switch

Steel City

  • $74.45 (Each)
  • $74.45 (Each)

  • $7,444.81 (Per 100)

In-Stock: 476 available at other locations ( find a store with stock)
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
DN415
Manufacturer
Steel City
Manufacturer's Part Number
DN415
Description
Door Switch
Automatic Door Operated Light Switch, 5 A, 125 V Ac, Galvanized Aluminum, Aluminum Contact Material, Button Actuator, Galvanized, 0.58 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
N/A
UPC/GTIN
785055201601 / 00785055201601
Weight per unit
0.575 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.45 (Each)
Carton
$74.45 (Each)
Stock Availability
Texarkana
0 (Find nearest stock)
All Stores
476
Resources
Images
 
 
DN415 - Small Image
 
DN415 - Large Image
Specifications Sheets
 
 
DN415 - Specification Sheet
360 Images
 
 
DN415 - 360 Image
Attachments
 
 
DN415 - Specification Sheet
Other Links
 
 
DN415 - Other
 
DN415 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
5 A
Voltage Rating
125 V ac
Material
Galvanized Aluminum
amperage rating
5
Material, Color, and Finish
Contact Material
Aluminum
Finish
Galvanized
Descriptions
Product Type
Automatic Door Operated Light Switch
Description
DOOR SWITCH
Long Description
Automatic Door Operated Light Switch, 5 A, 125 V ac, Galvanized Aluminum, Aluminum Contact Material, Button Actuator, Galvanized, 0.58 lb
Features
Automatic Door Operated Light Switch, Switch On when Hinged Door Open
Short Description
Automatic Door Operated Light Switch, 125 VAC
Special Features
Switch on when Hinged Door Open
extra long description
ABB DN415 DOOR OPER'D LIGHT SWITCH
Additional Information
actuator type
Button
package quantity
1 CT;25 PK
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
DN415
Model
Lampholders, Garden Lights & Accessories
GTIN
00785055201601
UPC
785055201601
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Type
Lampholders, Garden Lights & Accessories
Packaging
Weight
0.58 lb
Weight per each
0.575
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 476

Location search:

Greater Texarkana Area

Location Stock Available
These alternate items can be purchased instead of DN415.
Jump To:

Cross Referenced

These items are similar to DN415 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WSWITCH Appleton Electric n/a
WSWITCH O-Z Gedney 00687855031047
DN-415 Thomas & Betts 00785055201601
SD1 Topaz 00751338840072

* All prices subject to change.

Begin Live Chat