D814E - #8 1/4"Bolt Non Ins Ring

Sta-Kon

  • $2.78 (Each)
  • $2.78 (Each)

  • $69.40 (Per 25)

  • $277.62 (Per 100)
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
D814E
Manufacturer
Sta-Kon
Manufacturer's Part Number
D8-14-SK
Description
#8 1/4"Bolt Non Ins Ring
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.13 Inches, Width .48 Inches, Bolt Hole 1/4 Inch, Wire Range #8 Awg, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210803548 / 5414363150145 / 00786210803548
Weight per unit
0.0131 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.78 (Each)
Carton
$2.78 (Each)
Standard Packaging
$69.40 (Per 25)
Resources
Images
 
 
D814E - Small Image
 
D814E - Large Image
360 Images
 
 
D814E - 360 Image
Attachments
 
 
D814E - Specification Sheet
Other Links
 
 
D814E - Other
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
600 V
Wire Size
8 AWG
Material
Copper
Material, Color, and Finish
Color
Metallic
Descriptions
Description
#8 1/4"BOLT NON INS RING
Product Type
Non Insul Ring NO8 , 1/4 Mount
extra long description
ABB D8-14-SK NON INSUL RING No8 , 1
Long Description
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.13 Inches, Width .48 Inches, Bolt Hole 1/4 Inch, Wire Range #8 AWG, Copper, Tin Plated
Special Features
These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
D8-14-SK
GTIN
00786210803548
UPC
786210803548
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Non-Insulated Ring Terminal
Availability
Status
Inactive
Packaging
Weight per each
0.0131
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D814E.
Jump To:

Similar Items

Similar items are close alternatives to D814E, though they may not be 100% alike.

The P8-14R-Q Pan-Term® Terminal Is A Non-Insulated, Ring Terminal. Brazed Seam P...
  • Our Part #: P814RQ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: P8-14R-Q
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 25 ($49.12) · 250 ($491.15) ·
P814RQ - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.96

Each

QTY:
Each
Add
8 Awg Bare Ring 1/4" Stud - 25 Per Pack
  • Our Part #: R814
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: R8-14
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($28.14) ·
R814 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$28.14

Per 25

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat