CCU - WP Flip Cover, 1G, Silver

Red Dot

  • $26.02 (Each)
  • $26.02 (Each)

  • $1,300.94 (Per 50)

  • $2,601.89 (Per 100)
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
CCU
Manufacturer
Red Dot
Manufacturer's Part Number
CCU
Description
WP Flip Cover, 1G, Silver
Universal Flip-Lid Weatherproof Receptacle Cover, 1 Gang, 3.310 In (L) X 1.224 In (W) X 4.750 In (H), Wall or Ceiling Mount, Rectangular, Die Cast Zinc Alloy Material, Silver, Zinc, 0.4700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
042269004276 / 00042269004276
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.02 (Each)
Carton
$1,300.94 (Per 50)
Resources
Images
 
 
CCU - Small Image
 
CCU - Large Image
 
CCU - Large Image
 
CCU - Large Image
 
CCU - Large Image
Specifications Sheets
 
 
CCU - Specification Sheet
360 Images
 
 
CCU - 360 Image
Attachments
 
 
CCU - Specification Sheet
Brochures
 
 
CCU - Brochure
Other Links
 
 
CCU - Other
 
CCU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
Die Cast Zinc Alloy
Material, Color, and Finish
Finish
Zinc
Color
Silver
Descriptions
Description
WP FLIP COVER, 1G, SILVER
Product Type
Universal Flip-Lid Weatherproof Receptacle Cover
Long Description
Universal Flip-Lid Weatherproof Receptacle Cover, 1 Gang, 3.310 in (L) x 1.224 in (W) x 4.750 in (H), Wall or Ceiling Mount, Rectangular, Die Cast Zinc Alloy Material, Silver, Zinc, 0.4700 lb
Features
Single Gang Universal Flip-Lid Weatherproof Receptacle Cover, Silver, Die Cast Zinc
Short Description
Universal Flip-Lid Weatherproof Receptacle Cover, 1 Gang, Die Cast Zinc Alloy, Silver
Special Features
Included adapter plates offer 12 installation options with 1-gang cover and 25 installation options with 2-gang cover
extra long description
ABB CCU SIN GA. UNIV FLIP LID, SILV
Additional Information
dimensions
3.310 in (L) x 1.224 in (W) x 4.750 in (H)
Mounting Type
Wall Mount;Ceiling Mount
for use with
Wet Locations
package quantity
1 CT;50 Pk
Standards Met
UL Listed E28688
Made in USA
yes
Knockouts
0
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
CCU
GTIN
00042269004276
UPC
042269004276
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Universal Flip-Lid Weatherproof Covers
Packaging
Weight
0.4700 lb
Weight per each
0.47
Carton
50
Uses, Certifications, and Standards
Application
Suitable for use in Wet Locations
standard
UL E28688 / UL E28688
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat