CCSV - 1G WP/SNGL Box-CVR-SLVR

Red Dot

  • $14.32 (Each)
  • $14.32 (Each)

  • $357.97 (Per 25)

  • $1,431.89 (Per 100)

In-Stock: 25 available at other locations ( find a store with stock)
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
CCSV
Manufacturer
Red Dot
Manufacturer's Part Number
CCSV
Description
1G WP/SNGL Box-CVR-SLVR
Weatherproof Receptacle Cover, 1 Gang, 115.87 MM (L);71.42 MM (W), Wall or Ceiling Mount, Rectangular, Die-Cast Aluminum, Silver, Aluminum Lacquer, 0.2400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
042269350304 / 5414363936107 / 00042269350304
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.32 (Each)
Carton
$14.32 (Each)
Standard Packaging
$357.97 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
25
Resources
360 Images
 
 
CCSV - 360 Image
Images
 
 
CCSV - Small Image
 
CCSV - Large Image
Other Links
 
 
CCSV - Other
Attachments
 
 
CCSV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Silver
Finish
Aluminum lacquer
Descriptions
Description
1G WP/SNGL BOX-CVR-SLVR
Extra Long Description
ABB CCSV D-T SNGL VERT RECPT CVR DE
Features
Single Gang Weatherproof Receptacle Cover, Silver, Aluminum, 1 Single Receptacle Cover with 1.59 Inch Diameter Opening Vertical, Device Mount
Long Description
Weatherproof Receptacle Cover, 1 Gang, 115.87 mm (L);71.42 mm (W), Wall or Ceiling Mount, Rectangular, Die-Cast Aluminum, Silver, Aluminum lacquer, 0.2400 lb
Product Type
Weatherproof Receptacle Cover
Short Description
Weatherproof Receptacle Cover, 1 Gang, Single, Die-Cast Aluminum, Silver
Special Features
Die Cast Construction and Industrial Design Combine to Product a Rugged Protective Enclosure for Devices
Additional Information
Dimensions
115.87 mm (L);71.42 mm (W)
Knockouts
0
Made In USA
yes
Mounting Type
Wall Mount;Ceiling Mount
Package Quantity
1 CT;25 PK
Standards Met
UL Listed E28688
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
CCSV
GTIN
00042269350304
UPC
042269350304
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Device Boxes, Covers & Accessories
Packaging
Weight
0.2400 lb
Weight per each
0.24
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Dry-Tite Boxes and Covers Protect Wiring Devices,Switches, Electronic Components, and Terminal Block in Dry, Damp and Wet Locations
Standard
UL E28688 / UL E28688
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
NE Wichita
20 View Store

* All prices subject to change.

Begin Live Chat