C1010 - 12-10 Bare Ring Term

Sta-Kon

  • $54.08 (Per 50)
  • $1.08 (Each)

  • $54.08 (Per 50)

  • $108.16 (Per 100)

  • $270.40 (Per 250)
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
C1010
Manufacturer
Sta-Kon
Manufacturer's Part Number
C10-10
Description
12-10 Bare Ring Term
Non-Insulated Ring Terminal, Length .85 Inches, Width .38 Inches, Bolt Hole #10, Wire Range #12-#10 Awg, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210803463 / 5414363148814 / 00786210803463
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.08 (Each)
Carton
$54.08 (Per 50)
Standard Packaging
$270.40 (Per 250)
Resources
Images
 
 
C1010 - Small Image
 
C1010 - Large Image
 
C1010 - Large Image
 
C1010 - Large Image
360 Images
 
 
C1010 - 360 Image
Attachments
 
 
C1010 - Specification Sheet
Other Links
 
 
C1010 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Metallic
Descriptions
Description
12-10 BARE RING TERM
Product Type
Nonins Ring Term, 12-10, NO10, Meta
extra long description
ABB C10-10 NONINS RING TERM, 12-10,
Long Description
Non-Insulated Ring Terminal, Length .85 Inches, Width .38 Inches, Bolt Hole #10, Wire Range #12-#10 AWG, Copper, Tin Plated
Special Features
These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
C10-10
GTIN
00786210803463
UPC
786210803463
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Non-Insulated Ring Terminal
Availability
minimum qty
50
Packaging
Weight per each
0.005
Carton
50
Package
250
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C1010.
Jump To:

Similar Items

Similar items are close alternatives to C1010, though they may not be 100% alike.

Tin-Plated Copper Bare Ring Terminal Is Non-Insulated and Has A Basic Tongue Typ...
  • Our Part #: R1210
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: R12-10
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($30.75) ·
R1210 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$30.75

Per 50

QTY:
Each
Add
Cross Referenced

These items are similar to C1010 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
M10-10RK 3M Electrical Products 00054007140023
M10-10-RX 3M Electrical Products n/a
M1010R 3M Electrical Products n/a
M1010RX 3M Electrical Products 05112858682
R1010 3M Electrical Products n/a
M1010RX- 3M Electrical Products 00051128586822
36451 Amprobe n/a
Y10 Amprobe n/a
T10-10 Burndy 00781810722084
YAD1010 Burndy 00781810806388
T1010 Burndy 78181072208
YAV10 Burndy 00781810024829
10-206 Gardner Bender n/a
S-1011-SP GC-Waldom Electronics n/a
R 10-10 Greaves 00784491160503
R1010 Greaves 78449116050
31410 Hammond Power Solutions n/a
83-0341 Ideal Industries 00783250489565
84-0341 Ideal Industries 00783250521265
44122-B20 ILSCO 00783669441444
19069-0209 Molex n/a
19193-0109 Molex n/a
11060 Morris 00601986110600
R12-10 NSi Industries 00662381072153
R12-10-BULK NSi Industries 00662381681652
R12-10-P NSi Industries 00662381200563
P10-10R-L Panduit 00074983802326
P1010R Panduit n/a
P1010RL Panduit 07498380232
P10-10R-C Panduit n/a
R1C-10 Penn-Union 00785037911641
R2C-10 Penn-Union 00785037912242
R1C10 Penn-Union n/a
65-1066C Philmore n/a
C26 Thomas & Betts 00786210810614
C10-10 Thomas & Betts 00786210803463
C1010 Thomas & Betts 78621080346

* All prices subject to change.

Begin Live Chat