AB263 - 5H Flat Plate

Superstrut

  • $97.09 (Each)
  • $97.09 (Each)

  • $970.93 (Per 10)

  • $9,709.27 (Per 100)

Availability: Currently Out Of Stock
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
AB263
Manufacturer
Superstrut
Manufacturer's Part Number
AB263
Description
5H Flat Plate
Plate, Five Hole Corner, Length 5-3/8 Inches, Width 5-3/8 Inches, Hole Diameter 9/16 Inch, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162307 - Mounting plates
UPC/GTIN
616013277096 / 00616013277096
Weight per unit
1.415 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.09 (Each)
Carton
$970.93 (Per 10)
Resources
Images
 
 
AB263 - Small Image
 
AB263 - Large Image
Attachments
 
 
AB263 - Specification Sheet
Other Links
 
 
AB263 - Other
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
Steel
Material, Color, and Finish
Finish
GoldGalv/Standard
Dimensions and Weight
Length
5-3/8 in
Width
5-3/8 in
Descriptions
Description
5H FLAT PLATE
Long Description
Plate, Five Hole Corner, Length 5-3/8 Inches, Width 5-3/8 Inches, Hole Diameter 9/16 Inch, Steel
Special Features
Excellent corrosion reisistance
Product Type
5-Hole CRN PLT Len 5-3/8IN STL
extra long description
ABB AB263 5-HOLE CRN PLT LEN 5-3/8I
Additional Information
Number of Holes
5
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB263
GTIN
00616013277096
UPC
616013277096
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings, Brackets & Hardware
Packaging
Weight per each
1.415
Carton
10
Uses, Certifications, and Standards
Application
For use in metal framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AB263.
Jump To:

Cross Referenced

These items are similar to AB263 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B556 Eaton B-Line n/a
PS-2190 Power-Strut 702316508811
AB-263 Thomas & Betts 616013277096
AB263 Thomas & Betts 00616013277096
F34 Tolstrut n/a
P1873 Unistrut n/a
AS 2190 Anvil International n/a
B-556 Eristrut n/a
F-34 Eristrut n/a
5060 PHD n/a
PS 2190 Power-Strut n/a
F-34 Tolstrut n/a
P-1873 Unistrut n/a

* All prices subject to change.

Begin Live Chat