AB24114EG - 1/4" Square Electro Galv Washer

Superstrut

  • $6.83 (Each)
  • $6.83 (Each)

  • $682.79 (Per 100)

In-Stock: 137 available locally (Nacogdoches, TX) ( change location)
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
AB24114EG
Manufacturer
Superstrut
Manufacturer's Part Number
AB241 1/4EG
Description
1/4" Square Electro Galv Washer
Square Washer, Steel, Silver Galvanized/Electro-Galvanized, Silver, 1.5 In Width, 1/8 In Thickness, 1/4 In Size, 1 Hole, 15 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31161812 - Square washers
UPC/GTIN
616013010983 / 00616013010983
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.83 (Each)
Carton
$682.79 (Per 100)
Stock Availability
Nacogdoches
137 (Check another store)
All Stores
2,253
Resources
Images
 
 
AB24114EG - Small Image
 
AB24114EG - Large Image
Attachments
 
 
AB24114EG - Specification Sheet
Brochures
 
 
AB24114EG - Brochure
Other Links
 
 
AB24114EG - Other
 
AB24114EG - Other
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
Steel
Material, Color, and Finish
Finish
Silver Galvanized/Electro-Galvanized
Color
Silver
Dimensions and Weight
Width
1.5 in
Size
1/4 in
Thickness
1/8
Descriptions
Product Type
Square Washer
Long Description
Square Washer, Steel, Silver Galvanized/Electro-Galvanized, Silver, 1.5 in Width, 1/8 in Thickness, 1/4 in Size, 1 hole, 15 lb/100
Features
Washer, Square, Size 1-1/2 Inches x 1-1/2 Inches, Bolt Size 1/4 Inch, Thickness 1/8 Inch, Electro-Galvanized Steel
Short Description
Square Washer, Steel, Silver Galvanized/Electro-Galvanized, 1/4 in
Special Features
Redesigned to Custom Fit Both 1-1/2 In. and 1-5/8 In. Channels
Description
1/4" SQUARE ELECTRO GALV WASHER
extra long description
ABB AB241 1/4EG SQ WSHR 1.5x1.5IN S
Additional Information
Number of Holes
1
package quantity
100 CT
Made in USA
yes
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB241 1/4EG
sub brand
Kindorf(R)
GTIN
00616013010983
UPC
616013010983
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Packaging
Weight
15 lb/100
Weight per each
0.15
Carton
100
Uses, Certifications, and Standards
Application
Metal Framing
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of AB24114EG.
Jump To:

Similar Items

Similar items are close alternatives to AB24114EG, though they may not be 100% alike.

Square Washer, Steel, Zinc Plated, 1/4 In (Id) Diameter, 1/4 In Inside, 0.16 LB
  • MFR Part #: B200
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 100 ($166.30) ·
B200ZN - Cooper B-Line/Cable Tray

Check local availability

Total Availability: In Stock

Book Price

$1.66

Each

QTY:
Each
Add
Eaton B-Line Series Square Washer, 0.25" H X 1.6250" L X 1.6250" W, Steel
  • MFR Part #: B200-1/4ZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 100 ($840.31) ·
B20014ZN - Cooper B-Line/Cable Tray

Check local availability

Total Availability: In Stock

Book Price

$8.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat