AB207 - 5-3/8" 3H STL Splice PLT

Superstrut

  • $12.14 (Each)
  • $12.14 (Each)

  • $607.15 (Per 50)

  • $1,214.30 (Per 100)
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
AB207
Manufacturer
Superstrut
Manufacturer's Part Number
AB207
Description
5-3/8" 3H STL Splice PLT
Plate, Three Hole Splice, Length 5-3/8 Inch, Width 1-5/8 Inch, Hole Diameter 9/16 Inch, Steel
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
31162307 - Mounting plates
UPC/GTIN
616013259719 / 00616013259719
Weight per unit
0.555 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.14 (Each)
Carton
$607.15 (Per 50)
Resources
Images
 
 
AB207 - Small Image
 
AB207 - Large Image
360 Images
 
 
AB207 - 360 Image
Attachments
 
 
AB207 - Specification Sheet
Other Links
 
 
AB207 - Other
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
Steel
Material, Color, and Finish
Finish
GoldGalv/Standard
Dimensions and Weight
Length
5-3/8 in
Width
1-5/8 in
Descriptions
Description
5-3/8" 3H STL SPLICE PLT
Product Type
3-Hole Splice PLT LEN5-3/8 STL
extra long description
ABB AB207 3-HOLE SPLICE PLT LEN5-3/
similar brands
Unistrut
Special Features
Excellent corrosion reisistance
Long Description
Plate, Three Hole Splice, Length 5-3/8 Inch, Width 1-5/8 Inch, Hole Diameter 9/16 Inch, Steel
Also Known As...
Strut channel
Strut
Additional Information
Number of Holes
3
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
AB207
GTIN
00616013259719
UPC
616013259719
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Fittings, Brackets & Hardware
Packaging
Weight per each
0.555
Carton
50
Uses, Certifications, and Standards
Application
For use in metal framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AB207.
Jump To:

Cross Referenced

These items are similar to AB207 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AS 602 Anvil International n/a
B-141 Eaton B-Line n/a
B141 Eaton B-Line n/a
B-557 Eristrut n/a
F-20 Eristrut n/a
G-2017 Globe Pipe Hangers n/a
G2017 Globe Pipe Hangers n/a
F 206 2 Haydon n/a
370629 Hilti n/a
17624 Morris 00601986176248
F200000EG nVent-Thermal Management 00782856345251
PS-602 Power-Strut 702316517677
PS 602 Power-Strut n/a
AB207 Thomas & Betts 00616013259719
B935 Thomas & Betts 78599175807
AB-207 Thomas & Betts 616013259719
B-935 Thomas & Betts 785991758078
F-20 Tolstrut n/a
F20 Tolstrut n/a
P-1066 Unistrut n/a
P-1925 Unistrut n/a
P1066 Unistrut n/a

* All prices subject to change.

Begin Live Chat