8121 - 1/2" Rigid Threadless Connector

T&B Ind Fitting

  • $10.83 (Each)
  • $10.83 (Each)

  • $270.66 (Per 25)

  • $1,082.62 (Per 100)
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
8121
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
8121
Description
1/2" Rigid Threadless Connector
Connector, 1/2 In Trade Size, Natural, Non-Insulated, 1-11/16 In Length, 1-7/32 In Diameter, 20.63 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
786210081212 / 5414363146377 / 00786210081212
Weight per unit
0.206 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.83 (Each)
Carton
$270.66 (Per 25)
Resources
Images
 
 
8121 - Small Image
 
8121 - Large Image
 
8121 - Large Image
Specifications Sheets
 
 
8121 - Specification Sheet
Attachments
 
 
8121 - Specification Sheet
Other Links
 
 
8121 - Other
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
Malleable Iron
Dimensions and Weight
Length
1-11/16 in
Diameter
1-7/32 in;30.96 mm
Size
1/2 INCH
Descriptions
Product Type
Connector
Short Description
Connector, 1/2 in, Natural
Long Description
Connector, 1/2 in Trade Size, Natural, Non-Insulated, 1-11/16 in Length, 1-7/32 in Diameter, 20.63 lb/100
Features
3/4 Inch Threadless Connector, Malleable Iron for Use with Rigid/IMC Conduit.
extra long description
ABB 8121 1/2IN THRDLESS CONN IRON
Description
1/2" RIGID THREADLESS CONNECTOR
Additional Information
Color/Finish
Natural
Insulated/Non-Insulated
Non-Insulated
for use with
Rigid and IMC Conduit;Box or Enclosure
Standards Met
UL File No: E23018;CSA Certified
package quantity
25 PK (Inner);100 PK (Outer)
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
8121
GTIN
00786210081212
UPC
786210081212
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Threadless Connector
Trade Size
Trade Size
1/2 in
Packaging
Weight
20.63 lb/100
Weight per each
0.206
Carton
25
Uses, Certifications, and Standards
Application
To Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box/Enclosure or to Couple Ends of Threadless Conduit
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8121.
Jump To:

Similar Items

Similar items are close alternatives to 8121, though they may not be 100% alike.

Compression Connector, Size: 1/2 In, Connection: Male Threaded X Compression, Ma...
  • Our Part #: NTC50
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NTC-50
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 50 ($433.64) · 200 ($1,734.54) ·
NTC50 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.67

Each

QTY:
Each
Add
Connector, 1/2 In Trade Size, CPR Model, Straight, Non-Insulated, 19 LB/100
  • Our Part #: CPR1
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CPR1
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($349.37) ·
CPR1 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.99

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8121 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3000 Bridgeport Fittings 00781747030009
CPR1 Eaton Crouse-Hinds 00784564122018
MNT-2750 Madison Electric 00784297546006
31-050 O-Z Gedney 00783126739008
1802 Raco 00050169018026
NTC-50 Sepco 00785994142133
8121 Thomas & Betts 00786210081212
261M Topaz 00751338855342

* All prices subject to change.

Begin Live Chat