6H - #6 Cu Split Bolt

Blackburn Mechanical

  • $5.08 (Each)
  • $5.08 (Each)

  • $508.42 (Per 100)

Availability: In Stock Locally
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
6H
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
6H
Description
#6 Cu Split Bolt
Split Bolt Connector, #14 Awg (Minimum Tap With Maximum Main);#8 Awg (Solid Equal Main and Tap) Conductor Size, #6 Awg (Solid Equal Main and Tap) Conductor Size, Non-Insulated, Copper Conductor Material, 31/32 In Overall Length, Split Terminal, 0.05 LB/Ea
Slang Terms
Bug, Kearnys, Split Bolt Connector, Monkey balls
Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786200047 / 5414363145684 / 00783786200047
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.08 (Each)
Carton
$508.42 (Per 100)
Resources
Images
 
 
6H - Small Image
 
6H - Large Image
 
6H - Large Image
 
6H - Large Image
 
6H - Large Image
 
6H - Large Image
360 Images
 
 
6H - 360 Image
Attachments
 
 
6H - Specification Sheet
Other Links
 
 
6H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Split
Material
Bronze Alloy
Material, Color, and Finish
Conductor Material
Copper
Color
Metallic
Dimensions and Weight
Overall Length
31/32 in
Descriptions
Special Features
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, #14 AWG (Minimum Tap with Maximum Main);#8 AWG (Solid Equal Main and Tap) Conductor Size, #6 AWG (Solid Equal Main and Tap) Conductor Size, Non-Insulated, Copper Conductor Material, 31/32 in Overall Length, Split Terminal, 0.05 lb/EA
Short Description
Split Bolt Connector, Non-Insulated, 31/32 in L
Description
#6 CU SPLIT BOLT
extra long description
ABB 6H H-STRNGTH SPLITBLT CONN 6SLD
similar brands
Servit®
Also Known As...
Bug
Kearnys
Split Bolt Connector
Monkey balls
Additional Information
for use with
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection
Made in USA
yes
Standards Met
UL Listed 486C 467;CSA Certified
Minimum Conductor Size
#14 AWG (Minimum Tap with Maximum Main);#8 AWG (Solid Equal Main and Tap)
Maximum Conductor Size
#6 AWG (Solid Equal Main and Tap)
Insulated/Non-Insulated
Non-Insulated
package quantity
100 CT;600 PK
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
6H
sub brand
Blackburn
GTIN
00783786200047
UPC
783786200047
Taxonomies, Classifications, and Categories
Type
Split-Bolt
Category Description
SPLIT BOLTS
Packaging
Weight
0.05 lb/EA
Weight per each
0.05
Carton
100
Uses, Certifications, and Standards
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6H.
Jump To:

Similar Items

Similar items are close alternatives to 6H, though they may not be 100% alike.

Split Bolt Connector, #10 Awg (Range Of Equal Main and Tap-Solid) Conductor Size...
  • Our Part #: N6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N-6
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($438.48) ·
N6 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.38

Each

QTY:
Each
Add
Split Bolt Connector, #8 Awg (Stranded) Conductor Size, #6 Awg (Stranded) Conduc...
  • Our Part #: SBC6SC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SBC6SC
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($200.44) ·
SBC6SC - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.00

Each

QTY:
Each
Add
Split Bolt Connector, #14 Awg (Stranded) Conductor Size, #6 Awg (Stranded) Condu...
  • Our Part #: KS17
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KS17
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 100 ($992.00) ·
KS17 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.92

Each

QTY:
Each
Add
Copper Split Bolt, Conductor Range For Equal Main & Tap 6 Sol - 10 Sol, Ul, Csa
  • Our Part #: IK6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: IK-6
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($19.84) ·
IK6 - Ilsco Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$19.84

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-17 Burndy 00781810011508
K-6 Galvan Industries 00632591713337
A-3 Greaves 00784491101803
IK-6 ILSCO 00783669470048
90316 Morris 00601986903165
N-6 NSi Industries 00662381020024
SBC6S-C Panduit 00074983904037
S-6 Penn-Union 00785037593243
6H Thomas & Betts 00783786200047
E-6 Thomas & Betts n/a
E6D Thomas & Betts n/a
4T Thomas & Betts n/a
692 Topaz 00751338172708
6W WEAVER n/a

* All prices subject to change.

Begin Live Chat