60548 - 4/0 Compress. Butt Splice

Color-Keyed

  • $25.93 (Each)
  • $25.93 (Each)

  • $129.66 (Per 5)

  • $2,593.27 (Per 100)
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
60548
Manufacturer
Color-Keyed
Manufacturer's Part Number
60548
Description
4/0 Compress. Butt Splice
Two-Way Aluminum Splice Connector, Wire Size 4/0, Die Code 66, Die Color Code White
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210605487 / 5414363145110 / 00786210605487
Weight per unit
0.135 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.93 (Each)
Carton
$129.66 (Per 5)
Resources
Images
 
 
60548 - Small Image
 
60548 - Large Image
 
60548 - Large Image
 
60548 - Large Image
 
60548 - Large Image
 
60548 - Large Image
 
60548 - Large Image
360 Images
 
 
60548 - 360 Image
Attachments
 
 
60548 - Specification Sheet
Other Links
 
 
60548 - Other
 
60548 - Other
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
35 kV
Material
Aluminum
Terminal Type
Compression
Material, Color, and Finish
Finish
Tin-Plated
Color
White
Conductor Material
Aluminum;Copper
Insulation Color
White (Code)
Dimensions and Weight
Overall Length
3.66 in
Descriptions
Description
4/0 COMPRESS. BUTT SPLICE
Product Type
Butt Splice Connector
Long Description
Butt Splice Connector, 4/0 AWG Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, White (Code) Insulation Color, +90 °C Operating Temperature, 3.66 in Overall Length, Compression Terminal, 35 kV, 0.14 lb/EA
Special Features
For Aluminum;Copper Concentric Conductors;Compact Code Aluminum Strandings
extra long description
ABB 60548 2WAY AL SPLICE CONN 4/0WI
Short Description
4/0 AWG Butt Splice Connector, Non-Insulated, 3.66 in L, 35 kV
Additional Information
Maximum Conductor Size
4/0 AWG
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Aluminum/Copper Code Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
5 CT;50 PK
Manufacturer Information
Manufacturers Part Number
60548
Brand
COLOR-KEYED
sub brand
Color-Keyed
GTIN
00786210605487
UPC
786210605487
Taxonomies, Classifications, and Categories
Type
Aluminum Splice
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight
0.14 lb/EA
Weight per each
0.135
Carton
5
Uses, Certifications, and Standards
Temperature Rating
90 C
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60548.
Jump To:

Similar Items

Similar items are close alternatives to 60548, though they may not be 100% alike.

Splice, Copper/Aluminum Conductor Material, 3.13 In Overall Length, 600 V, 0.13 ...
  • Our Part #: ASC40T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASC4/0T
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($472.11) ·
ASC40T - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.34

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 60548 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20008 3M Electrical Products 00054007133018
YS28-A1 Burndy 00781810757307
YS28A1 Burndy 78181075730
YS28AT Burndy 78181000139
ASC40T Greaves 00784491503140
87-508 Ideal Industries n/a
AS40 ILSCO 00783669000498
AS-4/0 ILSCO 78366900049
ASC-4/0 ILSCO n/a
93224 Morris 00601986932240
ASC4/0T NSi Industries 00662381032072
SA4/0-5 Panduit 07498391240
BCUA-4/0 Penn-Union 00785037221269
BCUA4/0 Penn-Union 78503722126
04LBSAL TE Connectivity n/a
52019 TE Connectivity n/a
60548 Thomas & Betts 00786210605487
ASP40 Thomas & Betts 00783786610686

* All prices subject to change.

Begin Live Chat