60536 - 2/0 Compress. Butt Splice

Color-Keyed

  • $21.12 (Each)
  • $21.12 (Each)

  • $105.58 (Per 5)

  • $1,055.84 (Per 50)

  • $2,111.67 (Per 100)
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
60536
Manufacturer
Color-Keyed
Manufacturer's Part Number
60536
Description
2/0 Compress. Butt Splice
Two-Way Aluminum Splice Connector, Wire Size 2/0, Die Code 54, Die Color Code Olive
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210605364 / 5414363145097 / 00786210605364
Weight per unit
0.076 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.12 (Each)
Carton
$105.58 (Per 5)
Standard Packaging
$1,055.84 (Per 50)
Resources
Images
 
 
60536 - Small Image
 
60536 - Large Image
 
60536 - Large Image
 
60536 - Large Image
 
60536 - Large Image
360 Images
 
 
60536 - 360 Image
Attachments
 
 
60536 - Specification Sheet
Other Links
 
 
60536 - Other
 
60536 - Other
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
35 kV
Material
Aluminum
Terminal Type
Compression
Material, Color, and Finish
Color
OLIVE
Finish
Tin-Plated
Conductor Material
Aluminum;Copper
Insulation Color
Olive (Code)
Dimensions and Weight
Overall Length
2.50 in
Descriptions
Description
2/0 COMPRESS. BUTT SPLICE
Long Description
Butt Splice Connector, 2/0 AWG Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, Olive (Code) Insulation Color, +90 °C Operating Temperature, 2.50 in Overall Length, Compression Terminal, 35 kV, 0.08 lb/EA
Special Features
For Aluminum;Copper Concentric Conductors;Compact Code Aluminum Strandings
extra long description
ABB 60536 CU TP 2WAY CONN SPLICE ST
Product Type
Butt Splice Connector
Short Description
2/0 AWG Butt Splice Connector, Non-Insulated, 2.50 in L, 35 kV
Additional Information
Maximum Conductor Size
2/0 AWG
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Aluminum/Copper Code Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
5 CT;50 PK
Manufacturer Information
Manufacturers Part Number
60536
Brand
COLOR-KEYED
sub brand
Color-Keyed
GTIN
00786210605364
UPC
786210605364
Taxonomies, Classifications, and Categories
Type
Aluminum Splice
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight
0.08 lb/EA
Weight per each
0.076
Carton
5
Package
50
Uses, Certifications, and Standards
Temperature Rating
90 C
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60536.
Jump To:

Similar Items

Similar items are close alternatives to 60536, though they may not be 100% alike.

Dual Rated Aluminum Splice 2/0 Awg Dual Rated Aluminum Splices Are A Type Of Alu...
  • Our Part #: ASC20T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASC2/0T
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($381.62) ·
ASC20T - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.80

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 60536 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20006 3M Electrical Products 00054007132851
YS26-A1 Burndy 00781810757109
YS26A1 Burndy 78181075710
ASC20T Greaves 00784491503102
87-506 Ideal Industries n/a
AS20 ILSCO 00783669000474
AS-2/0 ILSCO 78366900047
93220 Morris 00601986932202
ASC2/0T NSi Industries 00662381032058
SA2/0-5 Panduit 07498391230
BCUA-2/0 Penn-Union 00785037221146
BCUA2/0 Penn-Union 78503722114
02LBSAL TE Connectivity n/a
277161-1 TE Connectivity n/a
52013 TE Connectivity n/a
60536 Thomas & Betts 00786210605364
ASP20 Thomas & Betts 00783786610662
AC20 Thomas & Betts 00783786051045
PS202 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat