60522TB - #1 Compress. Butt Splice

Color-Keyed

  • $18.03 (Each)
  • $18.03 (Each)

  • $180.35 (Per 10)

  • $1,803.48 (Per 100)
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
60522TB
Manufacturer
Color-Keyed
Manufacturer's Part Number
60522-TB
Description
#1 Compress. Butt Splice
Two-Way Aluminum Splice Connector, Wire Size 1 STR, Die Code 45, Die Color Code Gold
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210605227 / 5414363145073 / 00786210605227
Weight per unit
0.035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.03 (Each)
Carton
$180.35 (Per 10)
Standard Packaging
$1,803.48 (Per 100)
Resources
Images
 
 
60522TB - Small Image
 
60522TB - Large Image
 
60522TB - Large Image
 
60522TB - Large Image
360 Images
 
 
60522TB - 360 Image
Attachments
 
 
60522TB - Specification Sheet
Other Links
 
 
60522TB - Other
 
60522TB - Other
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
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Finish
Tin Plated
Color
Gold
Descriptions
Description
#1 COMPRESS. BUTT SPLICE
Product Type
Conn, CPRSN 2-Way
extra long description
ABB 60522-TB CONN, CPRSN 2-WAY
Long Description
Two-Way Aluminum Splice Connector, Wire Size 1 Str, Die Code 45, Die Color Code Gold
Special Features
For aluminum and copper concentric conductors and compact code aluminum strandings
Manufacturer Information
Brand
Color Keyed / Blackburn
Manufacturers Part Number
60522-TB
GTIN
00786210605227
UPC
786210605227
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Splice
Packaging
Weight per each
0.035
Carton
10
Package
100
Uses, Certifications, and Standards
Temperature Rating
90 C
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat