60501TB - #8 Butt Splice Cu/Al

Color-Keyed

  • $3.75 (Each)
  • $3.75 (Each)

  • $74.96 (Per 20)

  • $374.81 (Per 100)
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
60501TB
Manufacturer
Color-Keyed
Manufacturer's Part Number
60501-TB
Description
#8 Butt Splice Cu/Al
Two-Way Aluminum Splice Connector, Wire Size 8 STR, Die Code 24, Die Color Code Blue
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210605012 / 5414363145035 / 00786210605012
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.75 (Each)
Carton
$74.96 (Per 20)
Resources
Images
 
 
60501TB - Small Image
 
60501TB - Large Image
Attachments
 
 
60501TB - Specification Sheet
Other Links
 
 
60501TB - Other
 
60501TB - Other
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
35 kV
Material
Aluminum
Material, Color, and Finish
Color
Blue
Finish
Tin-Plated
Descriptions
Description
#8 BUTT SPLICE CU/AL
Product Type
Connector, Compres. 2 Way
extra long description
ABB 60501-TB CONNECTOR, COMPRES. 2
Long Description
Two-Way Aluminum Splice Connector, Wire Size 8 Str, Die Code 24, Die Color Code Blue
Special Features
For aluminum and copper concentric conductors and compact code aluminum strandings
Manufacturer Information
Manufacturers Part Number
60501-TB
Brand
COLOR-KEYED
GTIN
00786210605012
UPC
786210605012
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Splice
Packaging
Weight per each
0.006
Carton
20
Uses, Certifications, and Standards
Temperature Rating
90 C
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat