60166 - Al TP 1HL Lug Long BRL 350 5/8B BRN

Color-Keyed

  • $53.79 (Each)
  • $53.79 (Each)

  • $107.58 (Per 2)

  • $1,075.82 (Per 20)

  • $5,379.12 (Per 100)

Availability: Currently Out Of Stock
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
60166
Manufacturer
Color-Keyed
Manufacturer's Part Number
60166
Description
Al TP 1HL Lug Long BRL 350 5/8B BRN
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 350 Kcmil Wire, 5/8 Inch Bolt Size, Tin Plated, Die Code 87, Die Color Code Brown
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210601663 / 00786210601663
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.79 (Each)
Carton
$107.58 (Per 2)
Standard Packaging
$1,075.82 (Per 20)
Resources
Images
 
 
60166 - Small Image
 
60166 - Large Image
Attachments
 
 
60166 - Specification Sheet
Other Links
 
 
60166 - Other
 
60166 - Other
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
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Brown
Descriptions
Description
AL TP 1HL LUG LONG BRL 350 5/8B BRN
extra long description
ABB 60166 AL TP 1HL LUG LONG BRL 35
Product Type
Al TP 1HL Lug Long BRL 350 5/8B BRN
Long Description
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, 350 kcmil Wire, 5/8 Inch Bolt Size, Tin Plated, Die Code 87, Die Color Code Brown
Additional Information
Number of Holes
1
Stud Size
5/8 in
Manufacturer Information
Manufacturers Part Number
60166
Brand
COLOR-KEYED
GTIN
00786210601663
UPC
786210601663
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.3
Carton
2
Package
20
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60166.
Jump To:

Cross Referenced

These items are similar to 60166 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40057 3M Electrical Products 00054007135661
BLUA 035S Penn-Union 00785037236676
60166 Thomas & Betts 00786210601663
40056 3M Electrical Products 00054007135586
YA31-A1 Burndy 00781810755556
VACL-350-12 Hubbell Power Systems 00096359334163
ACL-350 ILSCO 00783669000160
LAA350-12 Panduit n/a
ATL350-12 Thomas & Betts 00783786611096

* All prices subject to change.

Begin Live Chat