60148 - 4/0AWG WHT 1H Alcu Lug

Color-Keyed

  • $35.07 (Each)
  • $35.07 (Each)

  • $175.33 (Per 5)

  • $1,753.32 (Per 50)

  • $3,506.63 (Per 100)

Availability: Currently Out Of Stock
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
60148
Manufacturer
Color-Keyed
Manufacturer's Part Number
60148
Description
4/0AWG WHT 1H Alcu Lug
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 4/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 66H, Die Color Code White
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210601489 / 00786210601489
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.07 (Each)
Carton
$175.33 (Per 5)
Standard Packaging
$1,753.32 (Per 50)
Resources
Images
 
 
60148 - Small Image
 
60148 - Large Image
 
60148 - Large Image
 
60148 - Large Image
 
60148 - Large Image
 
60148 - Large Image
 
60148 - Large Image
360 Images
 
 
60148 - 360 Image
Attachments
 
 
60148 - Specification Sheet
Other Links
 
 
60148 - Other
 
60148 - Other
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
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
White
Descriptions
Description
4/0AWG WHT 1H ALCU LUG
Product Type
4/0 3/8 Al/Cu One Hole Lug
extra long description
ABB 60148 4/0 3/8 AL/CU ONE HOLE LU
Long Description
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, 4/0 AWG Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 66H, Die Color Code White
Additional Information
Number of Holes
1
Stud Size
3/8 in
Cable Size
4/0 AWG
Manufacturer Information
Manufacturers Part Number
60148
Brand
COLOR-KEYED
GTIN
00786210601489
UPC
786210601489
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.125
Carton
5
Package
50
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60148.
Jump To:

Cross Referenced

These items are similar to 60148 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA28A1 Burndy 00781810754788
AL4038 Greaves 00784491504185
AL4/038 Greaves 78449150418
VACL-4/0-38 Hubbell Power Systems n/a
VACL4/038 Hubbell Power Systems 09635933420
VCEL02438H1 Hubbell Power Systems 00096359336440
87-468 Ideal Industries n/a
ACL-4/0 ILSCO 00783669000139
ALNS-4/0-38 ILSCO 78366968736
ACL4/0 ILSCO 78366900013
93060 Morris 00601986930604
AL4/0-38 NSi Industries 00662381030108
AL4/038 NSi Industries 66238103010
LAA4/0-38 Panduit n/a
LAA4/0-38-5 Panduit 07498391040
BLUA-4/0S2 Penn-Union 00785037235761
04LS38AL TE Connectivity n/a
ATL40-38 Thomas & Betts 00783786611010
60148 Thomas & Betts 00786210601489
AL4/038TN Thomas & Betts 78378669374
ATL4038 Thomas & Betts 78378661101

* All prices subject to change.

Begin Live Chat