60142 - 3/0AWG Ruby 1H Alcu Lug

Color-Keyed

  • $27.20 (Each)
  • $27.20 (Each)

  • $135.99 (Per 5)

  • $1,359.94 (Per 50)

  • $2,719.87 (Per 100)

Availability: Currently Out Of Stock
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
60142
Manufacturer
Color-Keyed
Manufacturer's Part Number
60142
Description
3/0AWG Ruby 1H Alcu Lug
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 3/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 60, Die Color Code Ruby
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210601427 / 5414363144908 / 00786210601427
Weight per unit
0.092 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.20 (Each)
Carton
$135.99 (Per 5)
Standard Packaging
$1,359.94 (Per 50)
Resources
Images
 
 
60142 - Small Image
 
60142 - Large Image
 
60142 - Large Image
 
60142 - Large Image
360 Images
 
 
60142 - 360 Image
Attachments
 
 
60142 - Specification Sheet
Other Links
 
 
60142 - Other
 
60142 - Other
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
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
RUBY
Descriptions
Long Description
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, 3/0 AWG Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 60, Die Color Code Ruby
Description
3/0AWG RUBY 1H ALCU LUG
Product Type
Al TP 1HL Lug Long BRL 3/0 3/8B Rby
extra long description
ABB 60142 AL TP 1HL LUG LONG BRL 3/
Additional Information
Number of Holes
1
Cable Size
3/0 AWG
Stud Size
3/8 in
Manufacturer Information
Manufacturers Part Number
60142
Brand
COLOR-KEYED
GTIN
00786210601427
UPC
786210601427
Taxonomies, Classifications, and Categories
Type
Long Barrel
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.092
Carton
5
Package
50
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60142.
Jump To:

Cross Referenced

These items are similar to 60142 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA27A1 Burndy 00781810753750
AL3038 Greaves 00784491504147
AL3/038 Greaves 78449150414
VACL-3/0-38 Hubbell Power Systems n/a
VACL3/038 Hubbell Power Systems 09635933415
87-467 Ideal Industries n/a
ACL-3/0 ILSCO 00783669000122
ALNS-3/0-38 ILSCO 78366969041
ACL3/0 ILSCO 78366900012
93052 Morris 00601986930529
AL3/0-38 NSi Industries 00662381030085
AL3/038 NSi Industries 66238103008
LAA3/0-38 Panduit n/a
LAA3/0-38-5 Panduit 07498391035
BLUA-3/0S2 Penn-Union 00785037235556
03LS38AL TE Connectivity n/a
ATL30-38 Thomas & Betts 00783786610990
60142 Thomas & Betts 00786210601427
AL3/038TN Thomas & Betts 78378669351
ATL3038 Thomas & Betts 78378661099

* All prices subject to change.

Begin Live Chat