60113TB - 4AWG GRN 1H Alcu Lug

Color-Keyed

  • $13.74 (Each)
  • $13.74 (Each)

  • $137.44 (Per 10)

  • $1,374.40 (Per 100)
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
60113TB
Manufacturer
Color-Keyed
Manufacturer's Part Number
60113-TB
Description
4AWG GRN 1H Alcu Lug
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, #4 Awg Wire, 5/16 Inch Bolt Size, Tin Plated, Die Code 37H, Die Color Code Green
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210601137 / 5414363144823 / 00786210601137
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.74 (Each)
Carton
$137.44 (Per 10)
Standard Packaging
$1,374.40 (Per 100)
Resources
Images
 
 
60113TB - Small Image
 
60113TB - Large Image
Attachments
 
 
60113TB - Specification Sheet
Other Links
 
 
60113TB - Other
 
60113TB - Other
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
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Green
Descriptions
Long Description
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, #4 AWG Wire, 5/16 Inch Bolt Size, Tin Plated, Die Code 37H, Die Color Code Green
Description
4AWG GRN 1H ALCU LUG
Product Type
Al TP 1HL Lug Longbrl NO4 5/16B GRN
extra long description
ABB 60113-TB AL TP 1HL LUG LONGBRL
Additional Information
Number of Holes
1
Cable Size
4 AWG
Stud Size
5/16 in
Manufacturer Information
Manufacturers Part Number
60113-TB
Brand
COLOR-KEYED
GTIN
00786210601137
UPC
786210601137
Taxonomies, Classifications, and Categories
Type
Long Barrel
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.03
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat