60107 - #6 1H Comp Lug

Color-Keyed

  • $9.02 (Each)
  • $9.02 (Each)

  • $90.19 (Per 10)

  • $901.93 (Per 100)
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
60107
Manufacturer
Color-Keyed
Manufacturer's Part Number
60107-TB
Description
#6 1H Comp Lug
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, #6 Awg Wire, 1/4 Inch Bolt Size, Tin Plated, Die Code 29, Die Color Code Gray
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210601076 / 5415022246742 / 00786210601076
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.02 (Each)
Carton
$90.19 (Per 10)
Standard Packaging
$901.93 (Per 100)
Resources
360 Images
 
 
60107 - 360 Image
Images
 
 
60107 - Small Image
 
60107 - Large Image
 
60107 - Large Image
 
60107 - Large Image
Other Links
 
 
60107 - Other
 
60107 - Other
Attachments
 
 
60107 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Gray
Descriptions
Description
#6 1H COMP LUG
Product Type
Connector, Compression
extra long description
ABB 60107-TB CONNECTOR,COMPRESSION
Long Description
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, #6 AWG Wire, 1/4 Inch Bolt Size, Tin Plated, Die Code 29, Die Color Code Gray
Additional Information
Cable Size
6 AWG
Number of Holes
1
Stud Size
1/4 in
Manufacturer Information
Manufacturers Part Number
60107-TB
Brand
COLOR-KEYED
GTIN
00786210601076
UPC
786210601076
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.015
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat