60102TB - 8AWG Blue 1H Alcu Lug

Color-Keyed

  • $7.88 (Each)
  • $7.88 (Each)

  • $157.61 (Per 20)

  • $788.04 (Per 100)

  • $1,576.08 (Per 200)

Availability: Currently Out Of Stock
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
60102TB
Manufacturer
Color-Keyed
Manufacturer's Part Number
60102-TB
Description
8AWG Blue 1H Alcu Lug
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, #8 Awg Wire, 1/4 Inch Bolt Size, Tin Plated, Die Code 24, Die Color Code Blue
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210601021 / 5415022246964 / 00786210601021
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.88 (Each)
Carton
$157.61 (Per 20)
Standard Packaging
$1,576.08 (Per 200)
Resources
Images
 
 
60102TB - Small Image
 
60102TB - Large Image
360 Images
 
 
60102TB - 360 Image
Attachments
 
 
60102TB - Specification Sheet
Other Links
 
 
60102TB - Other
 
60102TB - Other
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
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Blue
Descriptions
Description
8AWG BLUE 1H ALCU LUG
Product Type
Al TP 1HL Lug Long BRL NO8 1/4B Blu
extra long description
ABB 60102-TB AL TP 1HL LUG LONG BRL
Long Description
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, #8 AWG Wire, 1/4 Inch Bolt Size, Tin Plated, Die Code 24, Die Color Code Blue
Additional Information
Number of Holes
1
Stud Size
1/4 in
Cable Size
8 AWG
Manufacturer Information
Manufacturers Part Number
60102-TB
Brand
COLOR-KEYED
GTIN
00786210601021
UPC
786210601021
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.01
Carton
20
Package
200
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat