54860BE - 1/0AWG 2H Cop Lug

Color-Keyed

  • $17.44 (Each)
  • $17.44 (Each)

  • $174.39 (Per 10)

  • $1,743.93 (Per 100)
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
54860BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54860BE
Description
1/0AWG 2H Cop Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 1/0 Awg, 5/16 Inch Bolt Size, 7/8 Inch Hole Spacing, Tin Plated, Die Code 42, Die Color Code Pink
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898018 / 5415022247381 / 00786210898018
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.44 (Each)
Carton
$174.39 (Per 10)
Resources
Images
 
 
54860BE - Small Image
 
54860BE - Large Image
360 Images
 
 
54860BE - 360 Image
Attachments
 
 
54860BE - Specification Sheet
Other Links
 
 
54860BE - Other
 
54860BE - Other
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
35 kV
insulation
None
Material
Copper
Material, Color, and Finish
Color
Pink
Descriptions
Description
1/0AWG 2H COP LUG
extra long description
ABB 54860BE CU TP 2HL LUG LONGBRL 1
Product Type
Cu TP 2HL Lug Longbrl 1/0 5/16 PNK
Long Description
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 1/0 AWG, 5/16 Inch Bolt Size, 7/8 Inch Hole Spacing, Tin Plated, Die Code 42, Die Color Code Pink
Additional Information
Cable Size
1/0 AWG
Number of Holes
2
Stud Size
5/16 in
Manufacturer Information
Manufacturers Part Number
54860BE
Brand
COLOR-KEYED
GTIN
00786210898018
UPC
786210898018
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.085
Carton
10
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54860BE.
Jump To:

Similar Items

Similar items are close alternatives to 54860BE, though they may not be 100% alike.

2 Hole Long Barrel Copper Compression Lug 1/0 Awg - 1/2" Bolt Long Barrel Copper...
  • Our Part #: L10N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L10N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($686.67) ·
L10N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.73

Each

QTY:
Each
Add
1/0 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Ch...
  • Our Part #: YA252N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA252N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($232.80) ·
YA252N - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.28

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54860BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCL10516B Anderson n/a
YA252 Burndy 00781810502204
YA25-2L Burndy n/a
YA25-2N Burndy 00781810502266
YA25-2 Burndy n/a
DPL102 DOSSERT n/a
DPL10-2 DOSSERT n/a
L10N Greaves 00784491400005
L10-TC56-4 Greaves 00784491331057
VHCL1/0516B Hubbell Power Systems 00096359337751
CLWD1051678 ILSCO 00783669636314
CLND-1/0-516-78 ILSCO 00783669636307
CRA-1/0L2 ILSCO n/a
CSWD-1/0-516-78 ILSCO 00783669636338
CRC-1/0L2 ILSCO n/a
94346 Morris 00601986943468
L10N NSi Industries 00662381035097
LCC1/0-56C-X Panduit 00074983382729
LCD1/0-56C-X Panduit 00074983383238
BBLU-1/0D Penn-Union 00785037215800
54860BE Thomas & Betts 00786210898018
L 1/0-2516 Thomas & Betts n/a
LCN10 Thomas & Betts 00783786032488
54860 Thomas & Betts 00786210179469

* All prices subject to change.

Begin Live Chat