54805 - 6AWG 2WAY Cop Conn

Color-Keyed

  • $3.15 (Each)
  • $3.15 (Each)

  • $157.68 (Per 50)

  • $315.36 (Per 100)
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
54805
Manufacturer
Color-Keyed
Manufacturer's Part Number
54805
Description
6AWG 2WAY Cop Conn
Butt Splice Connector, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.75 In Overall Length, Compression Terminal, 35 KV, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210548050 / 5414363110729 / 00786210548050
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.15 (Each)
Carton
$157.68 (Per 50)
Resources
Images
 
 
54805 - Small Image
 
54805 - Large Image
 
54805 - Large Image
 
54805 - Large Image
 
54805 - Large Image
 
54805 - Large Image
360 Images
 
 
54805 - 360 Image
Attachments
 
 
54805 - Specification Sheet
Other Links
 
 
54805 - Other
 
54805 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Voltage Rating
600 V
Material
Copper
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Blue (Die Color)
Color
Blue
Finish
Tin Plated
Dimensions and Weight
Overall Length
1.75 in
Descriptions
Description
6AWG 2WAY COP CONN
Product Type
Butt Splice Connector
Long Description
Butt Splice Connector, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.75 in Overall Length, Compression Terminal, 35 kV, 0.02 lb/EA
Features
Copper Two-Way Splice, Long Barrel, Max 35kV, Wire Size #6 AWG, Length 1.75 Inches, Diameter 0.31 Inches, Tin Plated, Die Code 24, Die Color Code Blue
Short Description
#8 AWG Butt Splice Connector, Non-Insulated, 1.75 in L, 35 kV
Special Features
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost
extra long description
ABB 54805 2WAY CU SPLICE CONN LNGBR
Additional Information
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
#6 AWG
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
50 CT;500 PK
Manufacturer Information
Manufacturers Part Number
54805
Brand
COLOR-KEYED
sub brand
Color-Keyed
GTIN
00786210548050
UPC
786210548050
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Splice Connector
Packaging
Weight
0.02 lb/EA
Weight per each
0.02
Carton
50
Uses, Certifications, and Standards
Application
Applications certified to 600 V and recommended up to 35 kVÂ¥
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54805.
Jump To:

Similar Items

Similar items are close alternatives to 54805, though they may not be 100% alike.

Two-Way Splice Connector, #6 Awg Conductor Size, Non-Insulated, Copper Conductor...
  • Our Part #: 54505
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54505
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($202.01) ·
54505 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.04

Each

QTY:
Each
Add
Compression Splice Connector, #8 Awg Conductor Size, #6 Awg Conductor Size, Non-...
  • Our Part #: C6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C-6
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($711.19) ·
C6 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.11

Each

QTY:
Each
Add
6 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, B...
  • Our Part #: YS6C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS6C
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($592.00) ·
YS6C - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.84

Each

QTY:
Each
Add
Type Cu Copper Splice, Long Barrel, 1-3/4 Inch Length, Max 35KV, Wire Size 6 STR...
  • Our Part #: CU6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CU6
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($315.35) · 500 ($3,153.50) ·
CU6 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.31

Each

QTY:
Each
Add
The SCL6-L Copper Compression Lug Lug, Standard Barrel, Has Color-Coded Barrels ...
  • Our Part #: SCL6L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SCL6L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($229.52) ·
SCL6L - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.59

Each

QTY:
Each
Add
The SCS6-L Copper Compression Lug, Standard Barrel, Has Color-Coded Barrels Mark...
  • Our Part #: SCS6L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SCS6-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($199.08) ·
SCS6L - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.98

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54805 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHS6 Anderson n/a
VHS-6 Anderson n/a
YS6C Burndy 00781810507407
DPC2 DOSSERT n/a
C 6 Greaves n/a
C6 Greaves 00784491130063
VHS6 Hubbell Power Systems 00096359338987
CSL6 Ideal Industries n/a
CTL-6 ILSCO 00783669127553
LTL-6 ILSCO n/a
94512 Morris 00601986945127
C-6 NSi Industries 00662381037503
SCL6-L Panduit 00074983904310
SCS6-L Panduit 00074983903054
BBCU-6 Penn-Union 00785037215213
54805 Thomas & Betts 00786210548050
C-6 C 6 Thomas & Betts n/a
CU6 Thomas & Betts 00783786130818
3102 Topaz 00751338410817

* All prices subject to change.

Begin Live Chat