54510 - 2/0 Butt Splice

Color-Keyed

  • $6.85 (Each)
  • $6.85 (Each)

  • $68.46 (Per 10)

  • $684.56 (Per 100)

Availability: In Stock Locally
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
54510
Manufacturer
Color-Keyed
Manufacturer's Part Number
54510
Description
2/0 Butt Splice
Two-Way Splice Connector, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 2 Conductors, 1.75 In Overall Length, Compression Terminal, 35 KV, 0.06 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210545103 / 5414363074304 / 00786210545103
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.85 (Each)
Carton
$68.46 (Per 10)
Resources
Images
 
 
54510 - Small Image
 
54510 - Large Image
 
54510 - Large Image
 
54510 - Large Image
 
54510 - Large Image
360 Images
 
 
54510 - 360 Image
Attachments
 
 
54510 - Specification Sheet
Other Links
 
 
54510 - Other
 
54510 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Terminal Type
Compression
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Black (Die Color)
Color
Black
Finish
Tin-Plated
Dimensions and Weight
Overall Length
1.75 in
Descriptions
Product Type
Two-Way Splice Connector
Long Description
Two-Way Splice Connector, 2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 2 Conductors, 1.75 in Overall Length, Compression Terminal, 35 kV, 0.06 lb/EA
Features
Copper Two-Way Splice, Standard Barrel, Max 35kV, Wire Size 2/0 AWG, Tin Plated, Die Code 45, Die Color Code Black
Short Description
Two-Way Splice Connector, 2/0 AWG, Non-Insulated, 1.75 in L, 35 kV
Special Features
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost
Description
2/0 BUTT SPLICE
extra long description
ABB 54510 2 WAY SPLICE CONNECTOR 2/
Additional Information
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
10 CT;100 PK
Maximum Conductor Size
2/0 AWG
Insulated/Non-Insulated
Non-Insulated
Manufacturer Information
Brand
COLOR-KEYED
sub brand
Color-Keyed
Manufacturers Part Number
54510
GTIN
00786210545103
UPC
786210545103
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
SPLICE
Packaging
Weight
0.06 lb/EA
Weight per each
0.06
Carton
10
Uses, Certifications, and Standards
Application
Applications certified to 600 V and recommended up to 35 kVÂ¥
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54510.
Jump To:

Similar Items

Similar items are close alternatives to 54510, though they may not be 100% alike.

Standardbarrel TINNEDCOPPERSPLICE2/0 Awg Standard Barrel Tinned Coppersplices Is...
  • Our Part #: SC20
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SC-2/0
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($173.06) ·
SC20 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.92

Each

QTY:
Each
Add
Copper Two-Way Splice, Long Barrel, Max 35KV, 2/0 Awg, 275/24, Length 2.13 Inche...
  • Our Part #: 54810
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54810
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($142.32) ·
54810 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.23

Each

QTY:
Each
Add
Copper Butt Splice, Standard Barrel, 2/0 Awg Wire.
  • Our Part #: SCS20X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SCS2/0-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 20 ($163.60) ·
SCS20X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.18

Each

QTY:
Each
Add
2/0 Awg Cu, Standard Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 3...
  • Our Part #: YS26LB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YS26LBOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($22.54) ·
YS26LB0X - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$22.54

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54510 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10006 3M Electrical Products 00054007127741
324458 Amprobe n/a
VHSS-2/0 Anderson n/a
VHSS20 Anderson n/a
YS26-L-BOX Burndy 00781810556252
YS26L Burndy 00781810070277
YS26-L Burndy n/a
YSV26-LBOX Burndy 00781810534953
DPCS-13 DOSSERT n/a
SC 20 Greaves n/a
SC20 Greaves 00784491518120
VHSS2/0 Hubbell Power Systems n/a
VHSS-2/0 Hubbell Power Systems n/a
CT-2/0 ILSCO 00783669118650
94422 Morris 00601986944229
SC-2/0 NSi Industries 00662381037077
SCSS2/0-X Panduit 00074983265848
SCS2/0X Panduit 00074983903306
SCS2/0 Panduit n/a
BCU-2/0 Penn-Union 00785037218320
54510 Thomas & Betts 00786210545103
CSP20 Thomas & Betts 00783786132096
SC 2/0 Thomas & Betts n/a
SC-2/0 Thomas & Betts n/a
3307 Topaz 00751338816053

* All prices subject to change.

Begin Live Chat