54172TB - 250MCM Yel 1H Cop Lug

Color-Keyed

  • $10.17 (Each)
  • $10.17 (Each)

  • $101.66 (Per 10)

  • $1,016.55 (Per 100)

Availability: Currently Out Of Stock
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
54172TB
Manufacturer
Color-Keyed
Manufacturer's Part Number
54172TB
Description
250MCM Yel 1H Cop Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 250 Kcmil, 1/4 Inch Bolt Size, Tin Plated, Die Code 62, Die Color Code Yellow
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541723 / 5415022246391 / 00786210541723
Weight per unit
0.106 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.17 (Each)
Carton
$101.66 (Per 10)
Standard Packaging
$1,016.55 (Per 100)
Resources
Images
 
 
54172TB - Small Image
 
54172TB - Large Image
360 Images
 
 
54172TB - 360 Image
Attachments
 
 
54172TB - Specification Sheet
Other Links
 
 
54172TB - Other
 
54172TB - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Yellow
Descriptions
Product Type
250 Cu STD BRL.1HOLE.25 Inch Bolt
Description
250MCM YEL 1H COP LUG
extra long description
ABB 54172-TB 250 CU STD BRL.1HOLE.2
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 250 kcmil, 1/4 Inch Bolt Size, Tin Plated, Die Code 62, Die Color Code Yellow
Additional Information
Number of Holes
1
Stud Size
1/4 in
Cable Size
250 kcmil
Manufacturer Information
Manufacturers Part Number
54172TB
Brand
COLOR-KEYED
GTIN
00786210541723
UPC
786210541723
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.106
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54172TB.
Jump To:

Cross Referenced

These items are similar to 54172TB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LCAS250-14-X Panduit 00074983225132
54172-TB Thomas & Betts 00786210541723
54172BE Thomas & Betts 00786209883148

* All prices subject to change.

Begin Live Chat